2095TRI - 20A 125V Iv TR GFI Rec

Pass & Seymour

  • $23.99 (Each)
  • $23.99 (Each)

  • $239.90 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2095TRI
Manufacturer
Pass & Seymour
Manufacturer's Part Number
2095-TRI
Description
20A 125V Iv TR GFI Rec
Duplex Receptacle, 20 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Screw Mount, 60 HZ, 1.73 In Width, 4.20 In Height, High Impact Resistant Thermoplastic, Ivory, 0.025 Sec Trip Time, Tamper Resistant, 0.3800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
78500742386
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.99 (Each)
Carton
$23.99 (Each)
Standard Packaging
$239.90 (Per 10)
Resources
Images
 
 
2095TRI - Small Image
 
2095TRI - Large Image
 
2095TRI - Large Image
Installation Sheets
 
 
2095TRI - Installation Sheet
Attachments
 
 
2095TRI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 @ 60 hz V ac
Material
High Impact Resistant Thermoplastic
Poles
2
Number of Wires
3 in
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Width
1.73 in
Height
4.20 in
Descriptions
Product Type
Duplex Receptacle
Description
20A 125V IV TR GFI REC
Long Description
Duplex Receptacle, 20 A, 125 @ 60 hz V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Screw Mount, 60 Hz, 1.73 in Width, 4.20 in Height, High Impact Resistant ThermoPlastic, Ivory, 0.025 sec Trip Time, Tamper Resistant, 0.3800 lb
Short Description
20 A, 125 @ 60 hz VAC, Duplex Receptacle, Ivory
Special Features
Trip Threshold:5±1ma;Prevents Line-Load Reversal Miswire
Additional Information
Overall Dimension 1.72 Inch W x 1.13 Inch D x 4.2 Inch H; Operating Temperature -35 to 66 Deg C
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Receptacle Type
Duplex
Standards Met
UL 498/943;UL Listed;cUL Listed;CSA c22.2;FSUL WC596
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Screw Mount
Trip Time
0.025 sec
Resistance Properties
Tamper Resistant
Wiring
BACK
Grade
SPECIFICATION
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
2095-TRI
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
DUPLEX
Availability
Status
Inactive
Packaging
Weight
0.3800 lb
Weight per each
0.38
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
Frequency Rating
60 Hz
Configuration
5-20R
Approval
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat