2087W - Radiant Dead FRNT Self Test Gfci 20A WH

Legrand-Pass & Seymour

  • $43.11 (Each)
  • $43.11 (Each)

  • $431.10 (Per 10)
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
2087W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2087W
Description
Radiant Dead FRNT Self Test Gfci 20A WH
Self-Test Gfci Receptacle Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, White, 0.025 Sec Trip Time, Impact Resistant, 0.2800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007035803 / 00785007035803
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.11 (Each)
Standard Packaging
$431.10 (Per 10)
Resources
Images
 
 
2087W - Small Image
 
2087W - Large Image
 
2087W - Large Image
 
2087W - Large Image
 
2087W - Large Image
 
2087W - Large Image
 
2087W - Large Image
 
2087W - Large Image
 
2087W - Large Image
 
2087W - Large Image
Brochures
 
 
2087W - Brochure
Other Links
 
 
2087W - Other
 
2087W - Other
 
2087W - Other
 
2087W - Other
 
2087W - Other
 
2087W - Other
 
2087W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Thermoplatic
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Voltage Rating
125
Poles
2
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
4.20 in
Length
1.03
Width
1.73
Descriptions
Product Type
Self-Test Gfci Receptacle Receptacle
Short Description
20 A, 125 V, Self-Test Gfci Receptacle Receptacle, White
Special Features
20 Amp Feed-Thru Capacity
Long Description
Self-Test GFCI Receptacle Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, White, 0.025 sec Trip Time, Impact Resistant, 0.2800 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po
Description
RADIANT DEAD FRNT SELF TEST GFCI 20A WH
extra long description
P&S 2087W RADIANT DEAD FRNT SELF TE
Additional Information
Receptacle Type
Self Test GFCI
Compatible Wire Size
#14 to #10 AWG
actuator type
Control Circuit
Connection Type
Back and Side Wired
Trip Time
0.025 sec
Resistance Properties
Impact Resistant
package quantity
1 CT;10 PK
Standards Met
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications
trip range
4 to 6 mA
Trip Type
.025 Second Nominal
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2087W
GTIN
00785007035803
UPC
785007035803
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Specification Grade Dead-Front 20A Self-Test GFCI Receptacle
Packaging
Weight
0.2800 lb
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Frequency Rating
60 Hz
Application
Residential;Commercial
environmental conditions
95% Humidity, UL 94 V2
standard
cULus, UL Listed, FSUL
Operating Temperature
-35°C to +66°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2087W.
Jump To:

Similar Items

Similar items are close alternatives to 2087W, though they may not be 100% alike.

Self Test Duplex Receptacle, 20 A, 125 V Ac, 2 Poles, 3 Wires, Back and Side Wir...
  • Our Part #: SGFD20W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SGFD20W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($475.00) · 40 ($1,900.00) ·
SGFD20W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat