1595BK - 15A 125V Spec GFI Dup Rec

Legrand-Pass & Seymour

  • $14.79 (Each)
  • $14.79 (Each)

  • $147.90 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1595BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1595BK
Description
15A 125V Spec GFI Dup Rec
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. With High-Impact-Resistant, Thermoplastic Construction, Our Spec-Grade Gfci Are The Most Durable Gfci Available.</P>
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007422900 / 00785007422900
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.79 (Each)
Carton
$147.90 (Per 10)
Resources
Images
 
 
1595BK - Large Image
 
1595BK - Small Image
Brochures
 
 
1595BK - Brochure
Other Links
 
 
1595BK - Other
 
1595BK - Other
 
1595BK - Other
 
1595BK - Other
 
1595BK - Other
 
1595BK - Other
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
15A 125V SPEC GFI DUP REC
Long Description
<p>From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. With high-impact-resistant, thermoplastic construction, our spec-grade GFCI are the most durable GFCI available.</p>
Product Type
Disc Sub 1597BK
extra long description
P&S 1595BK DISC SUB 1597BK
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1595BK
GTIN
00785007422900
UPC
785007422900
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1595BK.
Jump To:

Similar Items

Similar items are close alternatives to 1595BK, though they may not be 100% alike.

Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Co...
  • Our Part #: 1597BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1597BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($204.70) ·
1597BK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.47

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1595BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1595BK Legrand Pass & Seymour 00785007422900

* All prices subject to change.

Begin Live Chat