1547 - Straight Blade Rubber Conn 15A 125V 5-15R

Legrand-Pass & Seymour

  • $23.47 (Each)
  • $23.47 (Each)

  • $469.40 (Per 20)
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
1547
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1547
Description
Straight Blade Rubber Conn 15A 125V 5-15R
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.58 In Diameter, 3.10 In Length, #18 to #10 Awg Wire Size, Corrosion Resistant, Impact Resistant, Oil Resistant, Chemical Resistant, Heat Resistant, Weather Resistant, 0.26 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007114126 / 00785007114126
Weight per unit
0.256 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.47 (Each)
Standard Packaging
$469.40 (Per 20)
Resources
Images
 
 
1547 - Large Image
 
1547 - Small Image
 
1547 - Large Image
Brochures
 
 
1547 - Brochure
Other Links
 
 
1547 - Other
 
1547 - Other
 
1547 - Other
 
1547 - Other
 
1547 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Santoprene[T] Thermoplastic Elastomeric Over Polypropylene (Outer Shell);Nylon (Interior Body)
Terminal Type
Screw
Wire Size
#18 to #10 AWG
Voltage Rating
125
amperage rating
15
Poles
2
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Diameter
1.58 in
Length
3.10 in
Size
3.25"
Descriptions
Product Type
Straight Blade Plug
Long Description
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.58 in Diameter, 3.10 in Length, #18 to #10 AWG Wire Size, Corrosion Resistant, Impact Resistant, Oil Resistant, Chemical Resistant, Heat Resistant, Weather Resistant, 0.26 lb
Features
Straight Blade Rubber Connector 15amp 125volt 5-15r
Short Description
15 A, 125 V, Straight Blade Plug, Yellow, 1 CT/20 PK
Special Features
Severe Duty Straight Body;Wiring Type Back Wire
extra long description
P&S 1547 STR BLD RUBBER CONN 15A 12
Description
STRAIGHT BLADE RUBBER CONN 15A 125V 5-15R
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Corrosion Resistant;Impact Resistant;Oil Resistant;Chemical Resistant;Heat Resistant;Weather Resistant
package quantity
1 CT;20 PK
Standards Met
RoHS Compliant;UL Listed UL 498;CSA Certified Standard CSA-C22.2 No. 42
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
1547
Brand
Pass and Seymour
GTIN
00785007114126
UPC
785007114126
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
CONNECTOR
Packaging
Weight
0.26 lb
Weight per each
0.256
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Industrial
nema rating
5-15R
standard
UL498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1547.
Jump To:

Similar Items

Similar items are close alternatives to 1547, though they may not be 100% alike.

Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Ma...
  • Our Part #: 1547
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1547
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($335.50) ·
1547 - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$33.55

Each

QTY:
Each
Add
Super-Safeway Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temp...
  • Our Part #: 1547
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1301410031
  • Manufacturer: Molex LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($360.30) ·
1547 - Molex LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.03

Each

QTY:
Each
Add
Connector Nema 5-15, Perma-Link Industrial Grade Yellow Wiring Device, Straight ...
  • Our Part #: 1610C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1610-C
  • Manufacturer: Ericson MFG
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1610C - Ericson MFG

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Straight Blade Devices, Female Connector Body, Elasto-Grip Dust Tight, Industria...
  • Our Part #: HBL1547
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL1547
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($536.70) ·
HBL1547 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1547 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1547BRY Bryant Electric 00781786187054
1547 Eaton Wiring Devices 00040893630809
HBL1547 Hubbell Wiring Device-Kellems 00783585013039
1547 Leviton 00078477848142
1547 Legrand Pass & Seymour 00785007114126
1547 Woodhead 00786788703028
1547 GENERAL ELECTRIC n/a
CW34873 GENERAL ELECTRIC n/a
CW4BB7 GENERAL ELECTRIC n/a
HBL1547 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat