T38FC0 - T38F-C0 Spiral Wrap, Black 100 FT Roll

Panduit®

  • $212.36 (Per Roll)
  • $212.36 (Per Roll)

Availability: Currently Out Of Stock

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T38FC0
Manufacturer
Panduit®
Manufacturer's Part Number
T38F-C0
Description
T38F-C0 Spiral Wrap, Black 100 FT Roll
The T38F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.38" (9.5 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.3125" to 3" (7.9 MM to 76.2 MM). Color Black.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131604 - Spiral wrapping
UPC/EAN/GTIN
074983706068 / 0074983706068 / 00074983706068
Weight per unit
3.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$212.36 (Per Roll)
Resources
Images
 
 
T38FC0 - Video
 
T38FC0 - Small Image
 
T38FC0 - Large Image
Brochures
 
 
T38FC0 - Brochure
Other Links
 
 
T38FC0 - Other
 
T38FC0 - Other
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
Polyethylene
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
100
Descriptions
Description
T38F-C0 SPIRAL WRAP, BLACK 100 FT ROLL
Product Type
T38F-C0 Spiral Wrap, Black, Uv Pe, 0.3125" Min Dia., 100' Ro
extra long description
PAN T38F-C0 T38F-C0 Spiral Wrap, Bl
Long Description
The T38F-C0 Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.38" (9.5 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.3125" to 3" (7.9 mm to 76.2 mm). Color Black.
Additional Information
media
Yes
Wall Thickness
0.055
minimum bundle diameter
0.3125
outside diameter
0.38
maximum bundle diameter
3
Manufacturer Information
Manufacturers Part Number
T38F-C0
Brand
Panduit®
GTIN
00074983706068
UPC
074983706068
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Spiral Wrap
Packaging
Weight per roll
3.75
Carton
1
Uses, Certifications, and Standards
Temperature Rating
122
Application
Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing
standard
UL Recognized - E141152; UL94HB
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T38FC0.
Jump To:

Similar Items

Similar items are close alternatives to T38FC0, though they may not be 100% alike.

Forward Cut Spiral Wrap, Black Polyethylene For Temperatures Up to 50 Degrees Ce...
  • Our Part #: SRPE375F0C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SRPE-375F-0-C
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 Reels ($391.80) ·
SRPE375F0C - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$65.30

Per Reel

QTY:
Reels
Add
.375 Black Poly Spiral Wrap
  • Our Part #: SRPE3750
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SRPE-3750
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Reel ($108.42) ·
SRPE3750 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$108.42

Per Reel

QTY:
Reels
Add
.500 Black Poly Spiral Wrap
  • Our Part #: SRPE5000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SRPE-5000
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Reel ($113.68) ·
SRPE5000 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$113.68

Per Reel

QTY:
Reels
Add
Cross Referenced

These items are similar to T38FC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
22114 Morris 00601986221146
SRPE-5000 NSi Industries 00662381096128
T38F-C0 Panduit 00074983706068
SRPE-500-0-C Thomas & Betts 00728494072227

* All prices subject to change.

Begin Live Chat