T25FC0 - 1/4" BLK Spiral Wrap, 100' Roll

Panduit

  • $124.26 (Per Roll)
  • $124.26 (Per Roll)

Availability: Call for Availability

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T25FC0
Manufacturer
Panduit
Manufacturer's Part Number
T25F-C0
Description
1/4" BLK Spiral Wrap, 100' Roll
The T25F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.25" (6.4 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.1875" to 2" (4.8 MM to 50.8 MM). Color Black.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131604 - Spiral wrapping
UPC/EAN/GTIN
074983705559 / 0074983705559 / 00074983705559
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$124.26 (Per Roll)
Resources
Images
 
 
T25FC0 - Video
 
T25FC0 - Large Image
Other Links
 
 
T25FC0 - Other
 
T25FC0 - Other
Brochures
 
 
T25FC0 - Brochure
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
Polyethylene
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
100
Descriptions
Description
1/4" BLK SPIRAL WRAP,100' ROLL
Product Type
T25F-C0 Spiral Wrap, Black, Uv Pe, 0.1875" Min Dia., 100' Ro
extra long description
PAN T25F-C0 T25F-C0 Spiral Wrap, Bl
Long Description
The T25F-C0 Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.25" (6.4 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.1875" to 2" (4.8 mm to 50.8 mm). Color Black.
Additional Information
media
Yes
Wall Thickness
0.04
minimum bundle diameter
0.1875
outside diameter
0.25
maximum bundle diameter
2
Manufacturer Information
Manufacturers Part Number
T25F-C0
Brand
PANDUIT
GTIN
00074983705559
UPC
074983705559
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Spiral Wrap
Packaging
Weight per roll
1.8
Carton
1
Uses, Certifications, and Standards
Temperature Rating
122
Application
Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing
standard
UL Recognized - E141152; UL94HB
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat