PLT2MM - 8" 18LB WHT CBL Tie

Panduit

  • $0.09 (Each)
  • $0.09 (Each)

  • $88.68 (Per 1,000)

  • $443.40 (Per 5,000)
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
PLT2MM
Manufacturer
Panduit
Manufacturer's Part Number
PLT2M-M
Description
8" 18LB WHT CBL Tie
Panduit PLT2M-M Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Miniature Cross Section, 8.0” (203MM) Length. For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983540266 / 0074983540266 / 00074983540266
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.09 (Each)
Carton
$88.68 (Per 1,000)
Standard Packaging
$443.40 (Per 5,000)
Resources
Images
 
 
PLT2MM - Video
 
PLT2MM - Small Image
 
PLT2MM - Large Image
Other Links
 
 
PLT2MM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Length
8
Descriptions
Description
8" 18LB WHT CBL TIE
Long Description
Panduit PLT2M-M Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Miniature cross section, 8.0” (203mm) length. For indoor use, made of Nylon 6.6, are natural in color and come in packages of 1000.
Special Features
Indoor
Product Type
Pan-Ty® PLT2M-M Cable Tie, PA6.6, 8"L, 18LB, PK1000
extra long description
PAN PLT2M-M Pan-Ty® PLT2M-M Cable T
Additional Information
Tensile Strength
18
media
Yes
Manufacturer Information
Manufacturers Part Number
PLT2M-M
Brand
PANDUIT
GTIN
00074983540266
UPC
074983540266
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Premium Cable Tie
Packaging
Weight per each
1.4
Carton
1000
Package
5000
Uses, Certifications, and Standards
standard
CSA Certified, UL Recognized (File #E56854), UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLT2MM.
Jump To:

Cross Referenced

These items are similar to PLT2MM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RT377 All-States n/a
TF38 Burndy n/a
20122 Morris 00601986201223
82089 NAED n/a
1140X NSi Industries 00662381344779
PLT2M-M Panduit 00074983540266
L8189 Thomas & Betts n/a
TY232M Thomas & Betts 00786210830698
T18L HellermannTyton n/a
53172 3M Electrical Products 00051128531723
53223 3M Electrical Products 00051128532232
CT18200C Burndy 00781810331569
8385 Denison n/a
CT18-8NAT-C GC-Waldom Electronics n/a
CT18-8NAT-M GC-Waldom Electronics n/a
N 818 Greaves n/a
N818 Greaves 00784491745151
IT2M-C Ideal Industries 00783250574247
19252-0134 Molex n/a
20022 Morris 00601986200226
818 NSi Industries 00662381050038
818X NSi Industries 00662381051219
PLT2M-C Panduit 00074983540297
13-2402 Thomas & Betts n/a
L-8-18-9-C Thomas & Betts 00728494917801
TY5232M Thomas & Betts 00786210830773
T18L9C2 HellermannTyton 00089306066170
T18L9M4 HellermannTyton 00089306066286
CT8NT18-M 3M Electrical Products 00051128592830
L-8-18-9-M Catamount n/a
PLT2M-M Panduit n/a
17-M200N-M Qualtek n/a
WIT-18V-M Richco n/a
L-8-18-9-M Thomas & Betts 00728494917900
TYB2315M Thomas & Betts 00786210883557

* All prices subject to change.

Begin Live Chat