PBTMT - Panduit

Panduit

  • $2422.82 (Each)
  • $2,422.82 (Each)

  • $12,114.10 (Per 5)
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
PBTMT
Manufacturer
Panduit
Manufacturer's Part Number
PBTMT
Description
Panduit
The PBTMT Battery Powered Installation Tool Provides An Ergonomic and Compact, Lightweight Body, Reducing Operator Fatigue. The Automatic Flush Cut Off Enhances Productivity With The Easy One-Hand Installation. The Cable Tie Side Entry Allows For Quick Side Entry Of The Cable Tie Into The Tool For Increased Speed Installation. The 360-Degree Rotating Head Allows Access to Confined Spaces, and The Controlled Tension Mechanism Provides Consistent Installations.
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Battery Driven Tools
UNSPSC
N/A
UPC/EAN/GTIN
074983198405 / 0074983198405 / 00074983198405
Weight per unit
8.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,422.82 (Each)
Carton
$12,114.10 (Per 5)
Standard Packaging
$2,422.82 (Each)
Resources
Images
 
 
PBTMT - Small Image
 
PBTMT - Large Image
 
PBTMT - Video
Other Links
 
 
PBTMT - Other
 
PBTMT - Other
Tech Bulletins
 
 
PBTMT - Tech Bulletin
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
NA
Material, Color, and Finish
Color
Black
Descriptions
Description
PANDUIT
Long Description
The PBTMT Battery Powered Installation Tool provides an ergonomic and compact, lightweight body, reducing operator fatigue. The automatic flush cut off enhances productivity with the easy one-hand installation. The cable tie side entry allows for quick side entry of the cable tie into the tool for increased speed installation. The 360-degree rotating head allows access to confined spaces, and the controlled tension mechanism provides consistent installations.
Special Features
Battery operated
extra long description
PAN PBTMT Pan-Steel® PBTMT Banding
Product Type
Pan-Steel® PBTMT Banding Tool, PBTMT, Black, Battery Operate
Additional Information
Tensile Strength
NA
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PBTMT
GTIN
00074983198405
UPC
074983198405
Taxonomies, Classifications, and Categories
Type
Cable Tie Installation Tool
Packaging
Weight per each
8.1
Carton
5
Package
1
Uses, Certifications, and Standards
Application
Installation tool for stainless steel cable ties and banding
standard
NA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat