NNC37X37LG2 - 37MMX37MMX2M Lgy Wire DCT

Panduit

  • $81.78 (Per 2 Meters)
  • $40.89 (Per Meter)

  • $81.78 (Per 2 Meters)

  • $817.80 (Per 20 Meters)

Availability: Call for Availability

QTY:
Meters
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NNC37X37LG2
Manufacturer
Panduit
Manufacturer's Part Number
NNC37X37LG2
Description
37MMX37MMX2M Lgy Wire DCT
Type NNC Wide Slot Halogen-Free Wiring Duct, Light Gray, Halogen-Free Polyphenyl Oxide Material, 6.6 FT Length, 1.46 In Width, 1.41 In Height, Chemical Resistant
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983985319 / 0074983985319 / 00074983985319
Weight per unit
1.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
2 Meters
Unit
$40.89 (Per Meter)
Carton
$81.78 (Per 2 Meters)
Standard Packaging
$817.80 (Per 20 Meters)
Resources
Images
 
 
NNC37X37LG2 - Large Image
 
NNC37X37LG2 - Small Image
Tech Bulletins
 
 
NNC37X37LG2 - Tech Bulletin
Specifications Sheets
 
 
NNC37X37LG2 - Specification Sheet
Other Links
 
 
NNC37X37LG2 - Other
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
Halogen-Free Polyphenyl Oxide
connection
DIN Standard Mounting Holes
Material, Color, and Finish
Color
Light Gray
Style
Slotted
Dimensions and Weight
Length
6.6 ft;2 m
Width
1.46 in;37.1 mm
Height
1.41 in
Size
1.46 x 1.41
Descriptions
Description
37MMX37MMX2M LGY WIRE DCT
Product Type
Type NNC Wide Slot Halogen-Free Wiring Duct
Long Description
Type NNC Wide Slot Halogen-Free Wiring Duct, Light Gray, Halogen-Free Polyphenyl Oxide Material, 6.6 ft Length, 1.46 in Width, 1.41 in Height, Chemical Resistant
Features
Panduct(R) type NNC halogen-free metric wiring duct, 37mm W x 37mm H x 2M length, halogen-free, light gray.
Short Description
Type NNC Wide Slot Halogen-Free Wiring Duct, Light Gray, Halogen-Free Polyphenyl Oxide
Special Features
Din Standard Mounting Holes Connection
extra long description
PAN NNC37X37LG2 Panduct® NNC37X37LG
Additional Information
Resistance Properties
Chemical Resistant
Standards Met
UL Listed 94 V-0;NFPA 79-2007 Section 13.3.1;RoHS Compliant;CE;CSA Certified;IEC 60754-2;DIN 43 659
package quantity
1 CT;20 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
NNC37X37LG2
Brand
PANDUIT
GTIN
00074983985319
UPC
074983985319
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Wiring Duct Base with Cover
Availability
minimum qty
2
Packaging
Weight per meter
1.47
Carton
1
Package
20
Uses, Certifications, and Standards
Application
NNC Wiring Duct is Used to Route, Protect, and Manage Wires near Sensitive Electronic Equipment and in Environments where Heat Resistance or Public Safety is a Concern
standard
RoHS Compliant, UL Recognized, CE Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat