MLTFC4HLP316 - 316SS CBL Tie

Panduit

  • $3.14 (Each)
  • $3.14 (Each)

  • $157.13 (Per 50)

  • $3,142.58 (Per 1,000)

  • $6,285.16 (Per 2,000)
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
MLTFC4HLP316
Manufacturer
Panduit
Manufacturer's Part Number
MLTFC4H-LP316RD
Description
316SS CBL Tie
The MLTFC4H-LP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The 316 Stainless Steel Is Wrapped In Uv-Resistant, Halogen-Free, Polyester to Promote Worker Safety and Reliability In Corrosive, High-Vibration, Temperature-Extreme Environments. The Polyester Coating Is Available In Six Color Options and Provides Visual Indication For Easy Identification In Color-Coding Applications.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983593255 / 0074983593255 / 00074983593255
Weight per unit
0.0038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.14 (Each)
Carton
$6,285.16 (Per 2,000)
Standard Packaging
$157.13 (Per 50)
Resources
Images
 
 
MLTFC4HLP316 - Video
 
MLTFC4HLP316 - Large Image
Other Links
 
 
MLTFC4HLP316 - Other
Tech Bulletins
 
 
MLTFC4HLP316 - Tech Bulletin
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
14.3
Descriptions
Description
316SS CBL TIE
extra long description
PAN MLTFC4H-LP316 Pan-Steel® MLTFC4
Product Type
Pan-Steel® MLTFC4H-LP316 Cable Tie, Pet Coated SS 316, Black
Long Description
The MLTFC4H-LP316 self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any part of the tie body. The 316 stainless steel is wrapped in UV-resistant, halogen-free, Polyester to promote worker safety and reliability in corrosive, high-vibration, temperature-extreme environments. The Polyester coating is available in six color options and provides visual indication for easy identification in color-coding applications.
Special Features
Harsh
Additional Information
media
Yes
Tensile Strength
250
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
MLTFC4H-LP316RD
GTIN
00074983593255
UPC
074983593255
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.0038
Carton
2000
Package
50
Uses, Certifications, and Standards
standard
ABS,CE,UL
Application
Harsh Environment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MLTFC4HLP316.
Jump To:

Cross Referenced

These items are similar to MLTFC4HLP316 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MLTFC4H-LP316 Panduit 00074983593255
22-H360D-C Qualtek n/a
LS-7.9-360-C Thomas & Betts 00786209876836
LS-7.9-360-C HellermannTyton n/a

* All prices subject to change.

Begin Live Chat