LCDX214AE - 2-HL Cop FLX Lug

Panduit

  • $5.41 (Each)
  • $5.41 (Each)

  • $108.27 (Per 20)

  • $541.37 (Per 100)
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
LCDX214AE
Manufacturer
Panduit
Manufacturer's Part Number
LCDX2-14A-E
Description
2-HL Cop FLX Lug
The LCDX2-14A-E Tin-Plated Copper Compression Connector Lug, Two-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983426843 / 0074983426843 / 00074983426843
Weight per unit
0.051 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.41 (Each)
Carton
$5.41 (Each)
Standard Packaging
$108.27 (Per 20)
Resources
Other Links
 
 
LCDX214AE - Other
 
LCDX214AE - Other
Images
 
 
LCDX214AE - Small Image
 
LCDX214AE - Large Image
 
LCDX214AE - Video
Tech Bulletins
 
 
LCDX214AE - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Description
2-HL COP FLX LUG
Product Type
Pan-Lug™ LCDX2-14A-E Comp. Lug, Tin PLT Copper, STRT, Two 1/
extra long description
PAN LCDX2-14A-E Pan-Lug™ LCDX2-14A-
Long Description
The LCDX2-14A-E Tin-Plated Copper Compression Connector Lug, two-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCDX2-14A-E
GTIN
00074983426843
UPC
074983426843
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
0.051
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
11/16
standard
C22.2 No. 65-13, 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCDX214AE.
Jump To:

Cross Referenced

These items are similar to LCDX214AE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA2-CTC14 Burndy 00781810049594
YA2CL2TC14 Burndy 00781810503577
YAV2CL2TC14FX Burndy 00781810022207
CSWD21458 ILSCO 00783669633498
LCD2-14D-Q Panduit 00074983383009
LCD214DQ Panduit n/a
LCDX2-14A-E Panduit 00074983426843
54207 Thomas & Betts 00786210542072

* All prices subject to change.

Begin Live Chat