LCCF638DL - #6AWG 3/8"BLT 2H 1"SPC Cu CMP Lug

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCCF638DL
Manufacturer
Panduit
Manufacturer's Part Number
LCCF6-38D-L
Description
#6AWG 3/8"BLT 2H 1"SPC Cu CMP Lug
Two-Hole, Long Flared Barrel, #6 Awg Wire, 3/8 Stud Hole, 1 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983752928 / 0074983752928 / 00074983752928
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
Special Order Item
Carton
$0.00 (Per 50)
Resources
Other Links
 
 
LCCF638DL - Other
 
LCCF638DL - Other
Images
 
 
LCCF638DL - Large Image
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
Tin-Plated Copper
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
#6 AWG Class K and M and DLO
Descriptions
Description
#6AWG 3/8"BLT 2H 1"SPC CU CMP LUG
Product Type
Pan-Lug™ LCCF6-38D-L Compression Connectors - Lugs
extra long description
PAN LCCF6-38D-L Pan-Lug™ LCCF6-38D-
Long Description
Two-hole, long flared barrel, #6 AWG wire, 3/8 stud hole, 1 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
Number of Holes
2
Stud Size
3/8
Manufacturer Information
Manufacturers Part Number
LCCF6-38D-L
Brand
PANDUIT
GTIN
00074983752928
UPC
074983752928
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Availability
minimum qty
50
Packaging
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1-5/16
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCCF638DL.
Jump To:

Similar Items

Similar items are close alternatives to LCCF638DL, though they may not be 100% alike.

00074983698134|0074983|074983698134|07498369813|69813|LCCXF6 38D L|LCCXF638DL|LC...
  • Our Part #: LCCXF638DL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCCXF6-38D-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($270.59) ·
LCCXF638DL - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.41

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat