KWPY - Stainless Steel Phone Plate

Panduit

  • $20.13 (Each)
  • $20.13 (Each)

  • $201.30 (Per 10)
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
KWPY
Manufacturer
Panduit
Manufacturer's Part Number
KWPY
Description
Stainless Steel Phone Plate
The Keystone Single Gang Wall Phone Plate Is Made Of Stainless Steel and Is Compatible With Standard Keystone Modules. The Plate Includes Mounting Studs For Standard Wall Mount Telephones.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983054367 / 0074983054367 / 00074983054367
Weight per unit
0.161 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.13 (Each)
Standard Packaging
$201.30 (Per 10)
Resources
Attachments
 
 
KWPY - Specification Sheet
Images
 
 
KWPY - Large Image
 
KWPY - Small Image
Other Links
 
 
KWPY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
4.50
Descriptions
Description
STAINLESS STEEL PHONE PLATE
extra long description
PAN KWPY Keystone, Stainless Steel,
Product Type
Keystone, Stainless Steel, Phone Plate, 1 Port
Long Description
The keystone single gang wall phone plate is made of stainless steel and is compatible with standard keystone modules. The plate includes mounting studs for standard wall mount telephones.
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
KWPY
GTIN
00074983054367
UPC
074983054367
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.161
Carton
1
Package
10
Uses, Certifications, and Standards
Application
NA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KWPY.
Jump To:

Cross Referenced

These items are similar to KWPY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P630SR1GJ8 Hubbell Wiring Device-Kellems 00662620832876
4108W-1SP Leviton 00078477096062
4108W1SP Leviton n/a
KWPY Panduit 00074983054367
FPSINGLE-WPSS HellermannTyton 00089306243960

* All prices subject to change.

Begin Live Chat