ESV18BXQ - 22-18AWG 1.03" Red Butt Splice

Panduit®

  • $0.18 (Each)
  • $0.18 (Each)

  • $4.59 (Per 25)

  • $18.36 (Per 100)

  • $45.90 (Per 250)
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
ESV18BXQ
Manufacturer
Panduit®
Manufacturer's Part Number
ESV18BX-Q
Description
22-18AWG 1.03" Red Butt Splice
Stronghold ESV18BX-Q Contractor Grade Vinyl Insulated Butt Splices Are A Reliable and Economical Option That Withstand A Wide Range Of General-Purpose Applications. They Are Designed to Splice Two Solid or Stranded Wires Together to Repair or Lengthen Wires. Accommodates 22-18 Awg, Are Red In Color, and Come In Packages Of 25.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
613056366183 / 0613056366183 / 00613056366183
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.18 (Each)
Carton
$4.59 (Per 25)
Standard Packaging
$45.90 (Per 250)
Resources
Images
 
 
ESV18BXQ - Video
 
ESV18BXQ - Small Image
 
ESV18BXQ - Large Image
Other Links
 
 
ESV18BXQ - Other
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
Copper
connection
Expanded
Wire Size
22 - 18
insulation
Vinyl
Material, Color, and Finish
Color
Red
Finish
Tinned
Descriptions
Description
22-18AWG 1.03" RED BUTT SPLICE
Product Type
Stronghold™ ESV18BX-Q Butt Splice, Red, Vinyl, 1.03", 22-18
extra long description
PAN ESV18BX-Q StrongHold™ ESV18BX-Q
Long Description
StrongHold ESV18BX-Q Contractor Grade Vinyl Insulated Butt Splices are a reliable and economical option that withstand a wide range of general-purpose applications. They are designed to splice two solid or stranded wires together to repair or lengthen wires. Accommodates 22-18 AWG, are red in color, and come in packages of 25.
Additional Information
media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
ESV18BX-Q
GTIN
00613056366183
UPC
613056366183
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Butt Splice
Packaging
Weight per each
0.05
Carton
25
Package
250
Uses, Certifications, and Standards
Mounting
0.31
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat