CLT50NC630 - Corg Loom TBG

Panduit

  • $89.20 (Each)
  • $89.20 (Each)

  • $356.80 (Per 4)

  • $892.00 (Per 10)
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
CLT50NC630
Manufacturer
Panduit
Manufacturer's Part Number
CLT50N-C630
Description
Corg Loom TBG
The CLT50N-C630 Corrugated Loom Slit Wall Tubing Protects Cables From Impact and Abrasion. Features A Slit For Easy Installation Onto A Bundle Of Wires or A Pre-Assembled Harness Assembly, Increasing Productivity. Hold In Place With Cable Ties and Accessories. Suitable For Indoor Applications. UL94-HB Flammability Rating and A Maximum Temperature Rating Of 230°F (110°C). Heat-Stabilized Nylon 6. Inside Diameter 0.5081" (13.16MM). Color HS Black. 1 Per Package.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131601 - Corrugated loom tubing
UPC/EAN/GTIN
074983287185 / 0074983287185 / 00074983287185
Weight per unit
3.5499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.20 (Each)
Carton
$892.00 (Per 10)
Standard Packaging
$356.80 (Per 4)
Resources
Other Links
 
 
CLT50NC630 - Other
 
CLT50NC630 - Other
Images
 
 
CLT50NC630 - Video
 
CLT50NC630 - Large Image
 
CLT50NC630 - Small Image
Brochures
 
 
CLT50NC630 - Brochure
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
NYLON 6
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
100
Descriptions
Description
CORG LOOM TBG
Long Description
The CLT50N-C630 Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and accessories. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature rating of 230°F (110°C). Heat-Stabilized Nylon 6. Inside diameter 0.5081" (13.16mm). Color HS Black. 1 per package.
Product Type
Corr. Loom Tubing Nylon, .5" (12.7MM) X 100', HS Black, PK1
extra long description
PAN CLT50N-C630 Corr. Loom Tubing N
Additional Information
Inside Diameter
0.518
outside diameter
0.67
media
Yes
Manufacturer Information
Manufacturers Part Number
CLT50N-C630
Brand
PANDUIT
GTIN
00074983287185
UPC
074983287185
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Corrugated Loom Tubing
Packaging
Weight per each
3.5499
Carton
10
Package
4
Uses, Certifications, and Standards
Temperature Rating
230
Application
Covers wire and cable to protect from abrasion
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat