CJ5E88TGWH - Mini Module

Panduit

  • $16.67 (Each)
  • $16.67 (Each)

  • $416.75 (Per 25)
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
CJ5E88TGWH
Manufacturer
Panduit
Manufacturer's Part Number
CJ5E88TGWH
Description
Mini Module
The Mini-Com® Cat 5E Utp RJ45 TG-Style Jack Module Is Designed to Terminate 4-Pair, 22-26 Awg Twisted Pair Cable. Each Module Is 100% Factory Tested For Continuity. Contacts Are Plated With 50 Microinches Of Gold For Superior Performance. Jack Modules Are Compatible With Mini-Com Modular Patch Panels and Faceplates. The Jack Module Is White.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983395385 / 0074983395385 / 00074983395385
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.67 (Each)
Standard Packaging
$416.75 (Per 25)
Resources
Other Links
 
 
CJ5E88TGWH - Other
 
CJ5E88TGWH - Other
 
CJ5E88TGWH - Other
Brochures
 
 
CJ5E88TGWH - Brochure
Images
 
 
CJ5E88TGWH - Video
 
CJ5E88TGWH - Large Image
 
CJ5E88TGWH - Small Image
Attachments
 
 
CJ5E88TGWH - Specification Sheet
Tech Bulletins
 
 
CJ5E88TGWH - Tech Bulletin
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
ABS/Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
0.62
Depth
1.5
Descriptions
Description
MINI MODULE
Product Type
Mini-Com® Utp RJ45 Cat 5E TG Jack Module, White
Long Description
The Mini-Com® Cat 5e UTP RJ45 TG-Style Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested for continuity. Contacts are plated with 50 microinches of gold for superior performance. Jack modules are compatible with Mini-Com Modular Patch Panels and Faceplates. The jack module is White.
extra long description
PAN CJ5E88TGWH Mini-Com® UTP RJ45 C
Additional Information
Cable Entry
T568A/T568B
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
CJ5E88TGWH
Model
Mini-Com®
GTIN
00074983395385
UPC
074983395385
Taxonomies, Classifications, and Categories
Type
JACK MODULE
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.026
Carton
1
Package
25
Uses, Certifications, and Standards
standard
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS C
Application
Unshielded
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CJ5E88TGWH.
Jump To:

Cross Referenced

These items are similar to CJ5E88TGWH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HXJ5EW Hubbell Wiring Device-Kellems 00662620825076
5G108-RW5 Leviton 00078477170328
5G110-RW5 Leviton 00078477177013
CJ5E88TGWH Panduit 00074983395385

* All prices subject to change.

Begin Live Chat