CCH62S10C0 - Pan CCH62-S10-C0 Fixed Di

Panduit

  • $0.64 (Each)
  • $0.64 (Each)

  • $63.77 (Per 100)

  • $318.85 (Per 500)
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
CCH62S10C0
Manufacturer
Panduit
Manufacturer's Part Number
CCH62-S10-C0
Description
Pan CCH62-S10-C0 Fixed Di
Fixed Diameter Cable Clamp, Heavy Duty, #10 Screw (M5), .62" (15.8MM) Bundle, Black, Standard Package.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121702 - Cable clips
UPC/EAN/GTIN
074983554881 / 0074983554881 / 00074983554881
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.64 (Each)
Carton
$0.64 (Each)
Standard Packaging
$318.85 (Per 500)
Resources
Images
 
 
CCH62S10C0 - Video
 
CCH62S10C0 - Large Image
Other Links
 
 
CCH62S10C0 - Other
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
Nylon 6.6
Material, Color, and Finish
Color
Black
Descriptions
Description
PAN CCH62-S10-C0 FIXED DI
Product Type
CCH62-S10-C0 Cable Clamp
extra long description
PAN CCH62-S10-C0 CCH62-S10-C0 Cable
Long Description
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .62" (15.8mm) bundle, black, standard package.
Additional Information
Cable Size
0.62
Cable Type
Cable Clamp
load
NA
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
CCH62-S10-C0
GTIN
00074983554881
UPC
074983554881
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
CABLE CLAMP
Packaging
Weight per each
0.42
Carton
1
Package
500
Uses, Certifications, and Standards
Application
Indoor/Outdoor
Mounting
Screw-on
standard
UL Recognized E136577, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat