BT4SM - BT4SM Cable Tie Bulk-PK

Panduit

  • $0.23 (Each)
  • $0.23 (Each)

  • $233.04 (Per 1,000)
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
BT4SM
Manufacturer
Panduit
Manufacturer's Part Number
BT4S-M
Description
BT4SM Cable Tie Bulk-PK
The BT4S-M Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 15.1” (384MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 1000.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983412426 / 0074983412426 / 00074983412426
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.23 (Each)
Carton
$0.23 (Each)
Standard Packaging
$233.04 (Per 1,000)
Resources
Tech Bulletins
 
 
BT4SM - Tech Bulletin
Images
 
 
BT4SM - Video
 
BT4SM - Large Image
 
BT4SM - Small Image
Other Links
 
 
BT4SM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Length
15.1
Descriptions
Description
BT4SM CABLE TIE BULK-PK
extra long description
PAN BT4S-M Dome-Top® BT4S-M Barb Ti
Long Description
The BT4S-M Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 15.1” (384mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 1000.
Special Features
Indoor
Product Type
Dome-Top® BT4S-M Barb Tie, PA6.6, 15.1"L, 50LB, PK1000
Additional Information
media
Yes
Tensile Strength
50
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
BT4S-M
GTIN
00074983412426
UPC
074983412426
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
1
Carton
1
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275 (File 31212), Cert 05968/C0, BV File ACE 14/601/01 Product Code: 2535H, 89/60111 (E3), 11130200, QPL-AS23190, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BT4SM.
Jump To:

Cross Referenced

These items are similar to BT4SM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BT4S-M Panduit 00074983412426
TY28M Thomas & Betts 00786210824796

* All prices subject to change.

Begin Live Chat