ABMMAD - 3/4X3/4" WHT CBL Tie MNT

Panduit

  • $0.52 (Each)
  • $0.52 (Each)

  • $260.00 (Per 500)

  • $520.00 (Per 1,000)
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
ABMMAD
Manufacturer
Panduit
Manufacturer's Part Number
ABMM-A-D
Description
3/4X3/4" WHT CBL Tie MNT
Panduit’S Abmm-A-D Rubber-Based Adhesive Back Cable Tie Mounts Have Been Designed For Fast Installation and Long-Term Performance. These Mounts Can Be Used With Miniature and Intermediate Cables Ties. Made Of Abs Plastic and Intended For Use In Indoor Environments. They Are 0.75” X 0.75” (19.1MM X 19.1MM), Supplied In Strips Of 2, Are White In Color and Come In Packages Of 500.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
074983585014 / 0074983585014 / 00074983585014
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.52 (Each)
Carton
$260.00 (Per 500)
Standard Packaging
$520.00 (Per 1,000)
Resources
Images
 
 
ABMMAD - Video
 
ABMMAD - Small Image
 
ABMMAD - Large Image
Other Links
 
 
ABMMAD - Other
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
ABS
insulation
Other
Material, Color, and Finish
Color
White
Descriptions
Description
3/4X3/4" WHT CBL TIE MNT
Long Description
Panduit’s ABMM-A-D rubber-based adhesive back cable tie mounts have been designed for fast installation and long-term performance. These mounts can be used with miniature and intermediate cables ties. Made of ABS plastic and intended for use in indoor environments. They are 0.75” x 0.75” (19.1mm x 19.1mm), supplied in strips of 2, are white in color and come in packages of 500.
Product Type
Abmm-A-D Cable Tie Mount, White, Abs, Rubber Adh., 0.75X0.75
extra long description
PAN ABMM-A-D ABMM-A-D Cable Tie Mou
Additional Information
Temperature Range
-20°F - 120°F (-29°C - 49°C)
Cable Type
Cable Tie Mount
Cable Size
NA
media
Yes
Manufacturer Information
Manufacturers Part Number
ABMM-A-D
Brand
PANDUIT
GTIN
00074983585014
UPC
074983585014
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie Mount
Packaging
Weight per each
0.007
Carton
500
Package
1000
Uses, Certifications, and Standards
Operating Temperature
120
standard
CE Compliant, UL Recognized: E136577, RoHS Compliant
Mounting
Adhesive Tape
Application
Cable Tie Entry from All Four Sides, Used with Miniature, and Intermediate Cables Ties;Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat