SR15016 - 1-1/2" CG 1.40-1.60

O-Z/Gedney

  • $79.92 (Each)
  • $79.92 (Each)

  • $399.60 (Per 5)

  • $1,997.98 (Per 25)

  • $7,991.91 (Per 100)
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
SR15016
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SR-15016
Description
1-1/2" CG 1.40-1.60
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/2 In, Conductor Range: 1.4 - 1.6 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 1.56 In Throat Inside Diameter, 5/8 In Thread Length, Dime
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
783126508406 / 00783126508406
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.92 (Each)
Carton
$399.60 (Per 5)
Standard Packaging
$1,997.98 (Per 25)
Resources
Images
 
 
SR15016 - Small Image
 
SR15016 - Large Image
Attachments
 
 
SR15016 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
MNPT
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/2
Descriptions
Product Type
1-1/2 In STR Strain RLF Conn
Description
1-1/2" CG 1.40-1.60
extra long description
OZG SR-15016 1-1/2 IN STR STRAIN RL
Long Description
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1-1/2 IN, Conductor Range: 1.4 - 1.6 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 1.56 IN Throat Inside Diameter, 5/8 IN Thread Length, Dime
Special Features
Provide strain relief to protect the cord or cable;Remove enough jacket to get conductors through throat ID;UL Listed NEMA 4, 6 and 12 when installed into a NPT threaded entry or UL listed conduit hub;Watertight/oiltight
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
SR-15016
GTIN
00783126508406
UPC
783126508406
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Type SR Gold Seal Strain Relief Straight Connector
Packaging
Weight per each
1.12
Carton
5
Package
25
Uses, Certifications, and Standards
standard
Third Party Certification: UL File Number E-11857, CSA 009795
Application
For Securing And Sealing Cords And Cables Entering Enclosures Or Raceways
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat