A200 - 2IN 150D Plastic Bush

O-Z/Gedney

  • $8.53 (Each)
  • $8.53 (Each)

  • $170.60 (Per 20)

  • $853.00 (Per 100)
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
A200
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
A-200
Description
2IN 150D Plastic Bush
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 2-7/8 In Outside Diameter, 3/4 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and Im
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
783126003154 / 00783126003154
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.53 (Each)
Carton
$170.60 (Per 20)
Standard Packaging
$853.00 (Per 100)
Resources
Images
 
 
A200 - Large Image
 
A200 - Small Image
Attachments
 
 
A200 - Specification Sheet
Brochures
 
 
A200 - Brochure
Other Links
 
 
A200 - Other
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
Phenolic
connection
Threaded
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2
Descriptions
Product Type
2 In THRD Inslg BSHG
Description
2IN 150D PLASTIC BUSH
extra long description
OZG A-200 2 IN THRD INSLG BSHG
Long Description
OZ-Gedney Type A Non-Grounding Insulating Bushing, Size: 2 IN, Phenolic, Black, Connection: Threaded, 150 DEG C, 2-7/8 IN Outside Diameter, 3/4 IN Width, Third Party Certification: UL File Number E-11853, CSA 11584, For Threaded Rigid Conduit And IM
Special Features
High impact black thermosetting phenolic bushings, with at 150 DEG C UL temperature rating, that will not soften, melt or burn;O-Z/Gedney also has a plug to be used with metallic or nonmetallic bushings to prevent the entry of dirt or dust;O-Z/Gedney nonmetallic insulating bushings are used to protect wires and cables at entry and exit of threaded rigid conduit and IMC
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
A-200
GTIN
00783126003154
UPC
783126003154
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Type A Non-Grounding Insulating Bushing
Packaging
Weight per each
0.1
Carton
20
Package
100
Uses, Certifications, and Standards
Application
For Threaded Rigid Conduit And IMC
standard
Third Party Certification: UL File Number E-11853, CSA 11584
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A200.
Jump To:

Cross Referenced

These items are similar to A200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BBU200H Appleton Electric 00781381321426
326-B Bridgeport Fittings 00781747403261
H 936 Eaton Crouse-Hinds 00784564119360
A-200 O-Z Gedney 00783126003154

* All prices subject to change.

Begin Live Chat