63236273 - 4606 Portable Tristandchain Vise

R

  • $728.52 (Each)
  • $728.52 (Each)
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
63236273
Manufacturer
R
Manufacturer's Part Number
6.90159E+11
Description
4606 Portable Tristandchain Vise
Vise, 460-6 Tristand Chain
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112101 - Pipe vises
UPC/GTIN
095691362735 / 00095691362735
Weight per unit
48.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$728.52 (Each)
Resources
Attachments
 
 
63236273 - Specification Sheet
Images
 
 
63236273 - Small Image
 
63236273 - Large Image
Installation Sheets
 
 
63236273 - Installation Sheet
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
Chain Pipe Vise
extra long description
PIPE WORKING TYPE; 1/8 INCH MIN. PIPE CAPACITY; 6 INCH MAX. PIPE CAPACITY; TRISTAND[R] BRAND; 460-6 MODEL
Description
4606 PORTABLE TRISTANDCHAIN VISE
Long Description
CHAIN PIPE VISE, WELDING, THREADING, GROOVING, TRISTAND TYPE; 1/8 INCH MIN. PIPE CAPACITY; 6 INCH MAX. PIPE CAPACITY; NUMBER OF TOOL HANGERS 3; WORKING AREA 100.5 SQUARE INCH; SURFACE AREA 125 SQUARE INCH; LEG LOCKING OVER CENTER TOOL TRAY
Commodity Description
MISCELLANEOUS HAND TOOLS
Additional Information
Number of Tool Hangers 3; Working Area 100.5 Square Inch; Surface Area 125 Square Inch; Leg Locking Over Center Tool Tray
Manufacturer Information
Brand
RIDGE TOOL COMPANY
Manufacturers Part Number
6.90159E+11
GTIN
00095691362735
UPC
095691362735
Taxonomies, Classifications, and Categories
Type
Welding, Threading, Grooving, Tristand
Category Description
HAND TOOLS
Packaging
Weight per each
48.5