WWCTD - Tan Winged Wire Connector

Nsi

  • $4138.80 (Per 30,000)
  • $0.14 (Each)

  • $137.96 (Per 1,000)

  • $4,138.80 (Per 30,000)
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
WWCTD
Manufacturer
Nsi
Manufacturer's Part Number
WWC-T-D
Description
Tan Winged Wire Connector
The Easy-Twist WWC-T-D Bulk 30, 000-Count Fibre Drum Of Tan Winged Wire Connectors Are Designed For Use On Copper Wires In The 22-10 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Swept-Back Wing Design and Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or An
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381140067 / 6623811400674 / 00662381140067
Weight per unit
115.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
30,000
Unit
$0.14 (Each)
Carton
$0.14 (Each)
Standard Packaging
$4,138.80 (Per 30,000)
Resources
Images
 
 
WWCTD - Small Image
 
WWCTD - Large Image
Other Links
 
 
WWCTD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600 V
Material, Color, and Finish
Finish
Thermoplastic
Descriptions
Description
TAN WINGED WIRE CONNECTOR
Long Description
The Easy-Twist WWC-T-D Bulk 30,000-Count Fibre Drum of Tan Winged Wire Connectors are designed for use on copper wires in the 22-10 AWG size range. They’re made of flame-retardant thermoplastic rated for a maximum temperature of 105˚ Celsius (221˚ Fahrenheit). The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic swept-back wing design and ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or an
Product Type
WW Rubber Mastic Tape 2 X 10 X .065
extra long description
NSI WWC-T-D WW Rubber Mastic Tape 2
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. The expert team at NSI designed these connectors with key convenience and performance features for electrical in
Additional Information
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Manufacturers Part Number
WWC-T-D
Brand
NSi
GTIN
00662381140067
UPC
662381140067
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
30000
Packaging
Weight per each
115.8
Carton
1
Package
30000
Uses, Certifications, and Standards
environmental conditions
105 C
Temperature Rating
105 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat