WW7220R - 3/4"X60' Org SLCT Vny Tape

Nsi

  • $1.72 (Each)
  • $1.72 (Each)
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
WW7220R
Manufacturer
Nsi
Manufacturer's Part Number
WW-722-OR
Description
3/4"X60' Org SLCT Vny Tape
Warriorwrap WW-722-or Orange Vinyl Professional Electrical Tape Is Strong Enough For Demanding Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 7MIL Thick, 60FT Long and Has A Max Temperature Rating Of 176 Degrees. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381367297 / 6623813672970 / 00662381367297
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.72 (Each)
Resources
Images
 
 
WW7220R - Small Image
 
WW7220R - Large Image
 
orange tape - Large Image
 
orange tape - Small Image
Attachments
 
 
WW7220R - Specification Sheet
Other Links
 
 
WW7220R - Other
Brochures
 
 
WW7220R - Brochure
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
Vinyl
Material, Color, and Finish
Backing Material
Plasticized Polyvinyl Chloride (PVC)
Color
Orange
Dimensions and Weight
Thickness
.007
Width
0.75
Size
Thickness - 7mil - Length-60' - Width 3/4"
Length
60
Descriptions
Features
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.For insulating, splicing or marking cables and wires on the jobsite, choose WarriorWrap, available in 12 colors and 3 grades of quality. That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity to hold tight in residential or commercial en
Description
3/4"X60' ORG SLCT VNY TAPE
Product Type
Vyl Elec Tape Select 7MIL .75" 60FT or
extra long description
NSI WW-722-OR Vyl Elec Tape Select
Long Description
WarriorWrap WW-722-OR Orange Vinyl Professional Electrical Tape is strong enough for demanding environments and highly resistant to abrasion and corrosion. This tape is 7mil thick, 60ft long and has a max temperature rating of 176 degrees. The strong adhesion helps stick to uneven surfaces and keeps the backing in place. Top breaking strength and elasticity make WarriorWrap an excellent choice for splicing, insulating or marking wires.
Special Features
Excellent Adhesion and Elasticity, All Weather Performance, High Tensile Strength, Resistant to UV, Abrasion and Corrosion, Flae-Retardant.
Additional Information
Tensile Strength
17
Temperature Range
20° - 176°
adhesion strength
22
Warranty
1 YEAR
maximum voltage
600
Manufacturer Information
Brand
NSi
Manufacturers Part Number
WW-722-OR
GTIN
00662381367297
UPC
662381367297
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Select Purpose
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
standard
UL 510
Application
NSI
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat