TMRY500J - Terminator Red/Yellow 500PC Jar

Nsi

  • $79.75 (Per Jar)
  • $79.75 (Per Jar)

Availability: Call for Availability

QTY:
Jars
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMRY500J
Manufacturer
Nsi
Manufacturer's Part Number
TM-RY-500J
Description
Terminator Red/Yellow 500PC Jar
Terminator Red/Yellow Premium Wire Connectors With Steel Springs, Rated For Copper Wire In 18-8 Awg Wire Range. Dual Color Coding Means One Premium Wire Connector Does The Job Of Two Standard Connectors In Most Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381365378 / 6623813653788 / 00662381365378
Weight per unit
1.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
Jar
Unit
$79.75 (Per Jar)
Resources
Images
 
 
TMRY500J - Small Image
 
TMRY500J - Large Image
 
TMRY500J - Large Image
 
TMRY500J - Large Image
 
TMRY500J - Large Image
Attachments
 
 
TMRY500J - Specification Sheet
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
600
Material
Thermoplastic
Material, Color, and Finish
Color
RED/YELLOW
Finish
Thermoplastic
Dimensions and Weight
Size
H=1.472 - W=.751
Descriptions
Product Type
Terminator R/Y Jar 500PC
Description
TERMINATOR RED/YELLOW 500PC JAR
Long Description
TERMINATOR Red/Yellow Premium Wire Connectors with Steel Springs, Rated for copper wire in 18-8 AWG Wire Range. Dual color coding means one premium wire connector does the job of two standard connectors in most applications.
Special Features
Flexible Skirt covers over strip and conforms to fit into tight spaces - Fixed precise square wire spring provides secure gripping of conductors - Flame retardant UL 94V-2 thermoplastic shell provides excellent electrical insulation - Zinc-plated spring for low contact resistance
extra long description
NSI TM-RY-500J Terminator R/Y Jar 5
Features
Terminator Red/Yellow 500pc Jar
Additional Information
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Manufacturers Part Number
TM-RY-500J
Brand
NSi
GTIN
00662381365378
UPC
662381365378
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Red/Yellow
Packaging
Weight per jar
1.82
Carton
1
Uses, Certifications, and Standards
environmental conditions
105
Temperature Rating
105
Application
Splicing Wire
standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TMRY500J.
Jump To:

Similar Items

Similar items are close alternatives to TMRY500J, though they may not be 100% alike.

Wing Wire Connector, Copper Conductor Material, Red/Yellow Insulation Color, +22...
  • Our Part #: RY+BULK
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RY+JUG
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 500 ($79.18) · 4,000 ($633.48) ·
RY+BULK - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$79.19

Per 500

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat