SKAB0 - Easy Splice Alcu Butt Splice 1/0 Awg

Nsi Industries

  • $36.44 (Each)
  • $36.44 (Each)
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
SKAB0
Manufacturer
Nsi Industries
Manufacturer's Part Number
SKAB-0
Description
Easy Splice Alcu Butt Splice 1/0 Awg
Easy-Splice Dual Rated Direct Burial Butt Splice Kit For #6 to 1/0 Awg Utilizing A Mechanical Dual Rated Splice and Matched Heavy Wall Heat Shrink Tubing to Create An Insulated Splice For Copper and/or Aluminum Cables. Temperature Rating 105 Degrees C. 600 Volt Maximum.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splicing & Terminating Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381169136 / 6623811691362 / 00662381169136
Weight per unit
0.168 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.44 (Each)
Resources
Images
 
 
SKAB0 - Small Image
 
SKAB0 - Large Image
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
600 V
insulation
Heat Shrink
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Easy Splice Alcu Butt Splice 1/0
extra long description
NSI SKAB-0 Easy Splice ALCU Butt Sp
Features
Easy-Splice Dual Rated Direct Burial Butt Splice Kit for #6 to 1/0 AWG Utilizing a mechanical dual rated splice and matched heavy wall heat shrink tubing to create an insulated splice for copper and/or aluminum cables. Temperature Rating 105 degrees C. 600 Volt Maximum.
Description
EASY SPLICE ALCU BUTT SPLICE 1/0 AWG
Long Description
Easy-Splice Dual Rated Direct Burial Butt Splice Kit for #6 to 1/0 AWG Utilizing a mechanical dual rated splice and matched heavy wall heat shrink tubing to create an insulated splice for copper and/or aluminum cables. Temperature Rating 105 degrees C. 600 Volt Maximum.
Special Features
Dual Rated For Use With Copper And Aluminum Cable
Additional Information
Warranty
1 YEAR
Cable Size
6-1/0 AWG
Cable Type
Class A-B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
SKAB-0
GTIN
00662381169136
UPC
662381169136
Taxonomies, Classifications, and Categories
Type
Direct Burial Splice Kit With Heat Shrink
Packaging
Weight per each
0.168
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 C To 90 C
Application
Splicing Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SKAB0.
Jump To:

Cross Referenced

These items are similar to SKAB0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DRBSK1 EPCO 00780321115002
HST-WP Gardner Bender 00032076893736
46-402 Ideal Industries 783250464029
67004 Morris 00601986670043
SKAB-0 NSi Industries 00662381169136

* All prices subject to change.

Begin Live Chat