N500SP - 500 Al/Cu Split Bolt

Nsi

  • $86.08 (Each)
  • $86.08 (Each)

  • $258.23 (Per 3)

  • $8,607.72 (Per 100)
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
N500SP
Manufacturer
Nsi
Manufacturer's Part Number
N-500SP
Description
500 Al/Cu Split Bolt
All Purpose Split Bolt Connector 500 MCM Is Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020413 / 6623810204136 / 00662381020413
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.08 (Each)
Carton
$86.08 (Each)
Standard Packaging
$258.23 (Per 3)
Resources
Images
 
 
N500SP - Small Image
 
N500SP - Large Image
Tech Bulletins
 
 
N500SP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
3/0 STR - 500 MCM
Material
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Tin Plated Copper
Finish
Tin Plated Copper
Dimensions and Weight
Size
L=2.814 - W=1.338
Descriptions
Description
500 AL/CU SPLIT BOLT
Features
All Purpose Split Bolt Connector 500 MCM: All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Long Description
All Purpose Split Bolt Connector 500 MCM is used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Special Features
3/0 STR-500 MCM - 3 Pack
Product Type
Split Bolt Copper 500 Tin Plated
extra long description
NSI N-500SP Split Bolt Copper 500 T
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
NSi
Manufacturers Part Number
N-500SP
GTIN
00662381020413
UPC
662381020413
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Tin Plated Copper Split Bolt
Packaging
Weight per each
0.95
Carton
1
Package
3
Uses, Certifications, and Standards
standard
UL486B
Application
Wire Termination
environmental conditions
90 C
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of N500SP.
Jump To:

Similar Items

Similar items are close alternatives to N500SP, though they may not be 100% alike.

Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Diss...
  • Our Part #: KSU34
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KSU34
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 12 ($3,132.12) ·
KSU34 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$261.01

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N500SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ASB-500 Anderson n/a
SBS500 Anderson n/a
KSU34 Burndy 00781810037102
KSA-500 Burndy 00781810153536
DSNS50 DOSSERT n/a
S-500 Galvan Industries 00632591715171
A16SP Greaves 00784491105702
CPS500 Hubbell Power Systems n/a
SBD-500 ILSCO 00783669809183
SK-500 ILSCO 00783669819168
AK-500 ILSCO 00783669008371
90366 Morris 00601986903660
90426 Morris 00601986904261
N-500SP NSi Industries 00662381020413
APS500 NSi Industries 00662381020574
SBCT500-1 Panduit 00074983707638
SBA500-1 Panduit 00074983903139
SW-12 Penn-Union 00785037655903
SWA-12 Penn-Union 00785037656139
500HPS Thomas & Betts 00783786855254
E 500 GP Thomas & Betts n/a
E500-GP Thomas & Betts n/a
E08069 Thomas & Betts n/a
E500GP Thomas & Betts n/a
APS500 Thomas & Betts 00783786855001
801 Topaz 00751338181304

* All prices subject to change.

Begin Live Chat