GSS2 - #8-2 Awg "Push-On" Gel Stub Splice Kit

Nsi

  • $55.91 (Each)
  • $55.91 (Each)

  • $223.64 (Per 4)
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
GSS2
Manufacturer
Nsi
Manufacturer's Part Number
GSS-2
Description
#8-2 Awg "Push-On" Gel Stub Splice Kit
Easy-Splice Push On Gel Stub Splice Kit 8 - 2 Awg Quickly and Conveniently Insulate, Seal and Protect Sub Splice Connections Up to 1, 000 Volts. The Robust Yet Compact Design Is Engineered to Handle The Harsh Environment Of Motor and Many Other Connection Applications (Including Street Lights). Specially Formulated Material Provides Excellent Abrasion Resistance, Insulation Value, and Uv Resistance. Each Cap Size Is Designed to Fit A Wide Range Of Cable Sizes. The Expandable Design Keeps The Cap As Small As
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
662381015563 / 6623810155636 / 00662381015563
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.91 (Each)
Carton
$223.64 (Per 4)
Resources
Images
 
 
GSS2 - Large Image
 
GSS2 - Small Image
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
1k
Material, Color, and Finish
Color
White
Descriptions
Description
#8-2 AWG "PUSH-ON" GEL STUB SPLICE KIT
Product Type
Easy-Splice Gel Stub 2
extra long description
NSI GSS-2 Easy-Splice Gel Stub 2
Features
Easy-Splice Push On Gel Stub Splice Kit 8 - 2 AWG Quickly and conveniently insulate, seal and protect sub splice connections up to 1,000 Volts. The robust yet compact design is engineered to handle the harsh environment of motor and many other connection applications (including street lights). Specially formulated material provides excellent abrasion resistance, insulation value, and UV resistance. Each cap size is designed to fit a wide range of cable sizes. The expandable design keeps the cap as small as
Long Description
Easy-Splice Push On Gel Stub Splice Kit 8 - 2 AWG Quickly and conveniently insulate, seal and protect sub splice connections up to 1,000 Volts. The robust yet compact design is engineered to handle the harsh environment of motor and many other connection applications (including street lights). Specially formulated material provides excellent abrasion resistance, insulation value, and UV resistance. Each cap size is designed to fit a wide range of cable sizes. The expandable design keeps the cap as small as
Special Features
Gel Stub Splice Quickly And Convenietly Insulate - Seal And Protect Stub Splice Connections
Additional Information
Warranty
1 YEAR
Cable Size
8-2 AWG
Cable Type
Class A-B
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GSS-2
GTIN
00662381015563
UPC
662381015563
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Push On Gel Stub Splice Kit
Packaging
Weight per each
0.26
Carton
4
Uses, Certifications, and Standards
Operating Temperature
105 C
standard
cULus
Application
Splicing Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat