B12N - 12-10 Nylon Butt Splice

Nsi

  • $49.87 (Per 50)
  • $1.00 (Each)

  • $49.87 (Per 50)

  • $99.74 (Per 100)
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
B12N
Manufacturer
Nsi
Manufacturer's Part Number
B12-N
Description
12-10 Nylon Butt Splice
Seamless Butt Splice Constructed From Electro Tin-Plated Copper Tubing With Nylon Insulation. Features A Center Stop to Insure Equal Insertion Of Wires. Used For Wire Splicing In 12-10 Awg Applications
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381069863 / 00662381069863
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.00 (Each)
Carton
$1.00 (Each)
Standard Packaging
$49.87 (Per 50)
Resources
Images
 
 
B12N - Large Image
 
B12N - Small Image
Tech Bulletins
 
 
B12N - Tech Bulletin
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
Copper, Nylon
Wire Size
12-10 AWG
Voltage Rating
600 V
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Descriptions
Long Description
Seamless Butt Splice constructed from electro tin-plated copper tubing with nylon insulation. Features a center stop to insure equal insertion of wires. Used for wire splicing in 12-10 AWG applications
Special Features
Nylon Insulated 12-10 AWG - 50 Pack
Product Type
12-10 Nylon Butt Splice
extra long description
NSI B12-N 12-10 Nylon Butt Splice
Features
12-10 AWG Nylon Insulated Butt Splice, 50/Pack
Description
12-10 NYLON BUTT SPLICE
Additional Information
Warranty
1 YEAR
Terminal Size
1.063 Long
Number of Terminals
2
Manufacturer Information
Brand
NSi
Manufacturers Part Number
B12-N
GTIN
00662381069863
UPC
662381069863
Taxonomies, Classifications, and Categories
Type
Nylon Insulated Butt Connectors
Category Description
Comp & Mech Lugs and Butt Splices
Availability
minimum qty
50
Packaging
Weight per each
0.25
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus
environmental conditions
105 C
Application
Wire Splicing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B12N.
Jump To:

Similar Items

Similar items are close alternatives to B12N, though they may not be 100% alike.

Nylon-Insulated Butt Splice, Length 1.26 Inches, Width .28 Inches, Maximum Insul...
  • Our Part #: 2RC10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2RC10
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($113.76) · 250 ($568.78) ·
2RC10 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$113.76

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat