11902 - SLB 3/4"" W/ Cover & Gasket

Mulberry

  • $7.41 (Each)
  • $7.41 (Each)
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
11902
Manufacturer
Mulberry
Manufacturer's Part Number
11902
Description
SLB 3/4"" W/ Cover & Gasket
Mulberry; Conduit Body; Type SLB; Hub Size: 0.750 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327119023 / 00095327119023
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$7.41 (Each)
Resources
Images
 
 
11902 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
0.75
Descriptions
Description
SLB 3/4"" W/ COVER & GASKET
Product Type
3/4" SLB
extra long description
MULB 11902 3/4" SLB
Long Description
Mulberry; Conduit Body; Type SLB; Hub Size: 0.750 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Brand
Mulberry
Manufacturers Part Number
11902
GTIN
00095327119023
UPC
095327119023
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
Type SLB
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 11902.
Jump To:

Cross Referenced

These items are similar to 11902 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SLAY-75A Appleton Electric n/a
921SLB Arlington 00018997921130
1026 Bridgeport Fittings 00781747010261
SLB2 Eaton Crouse-Hinds 00782274613604
59507 Halex 00051411595074
SLB-2 Killark 00783936590028
L-901 Madison Electric 00784297371011
11902 Mulberry 00095327119023
SLB-75 Orbit Industries 00835243002043
731 Producto Electric Corp. 00785244173108
EASLB-2CG Raco n/a
501V Teddico-BWF 00087115750105
ASLB-2 Thomas & Betts 00042269324152
SL-602 Thomas & Betts Conduit n/a
212 Topaz 00751338116603
922SLB Arlington 18997922137
1027 Bridgeport Fittings 781747010278
SLB3 Eaton Crouse-Hinds 782274613703
SLB100 LH Dottie 781002401100
SLB100 Garvin Industries 785592410108
59510 Halex 51411595104
SLB-3 Killark 783936590035
L-902 Madison Electric 784297371028
SLB-100 Neer 687855101009
SLB-100 Orbit Industries 835243001992
732 Producto Electric Corp. 785244173207
RSLB100 Raco 92326212472
414 Sepco n/a
502V Teddico-BWF 87115750150
ASLB-3 Thomas & Betts 42269324206
213 Topaz 751338116702
SLB75 LH Dottie 00781002401056
SLB75 Garvin Industries 00785592410153
SLB-75 Neer 00687855100743
RSLB075 Raco 00092326212465

* All prices subject to change.

Begin Live Chat