49664526 - Shockwave 1-7/8" Mag Nutdriver 7/16"

Milwaukee®

  • $14.41 (Each)
  • $14.41 (Each)
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
49664526
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-66-4526
Description
Shockwave 1-7/8" Mag Nutdriver 7/16"
The Milwaukee® Shockwave Impact Duty™ Magnetic Nut Drivers Are Engineered With The Most Durable Magnet to Withstand Heavy Duty Applications Throughout The Life Of The Nut Driver. The Magnetic Nut Driver Securely Holds Screws During Application Set-Up Providing Unyielding Bit Engagement. Made From Heat Treated Custom ALLOY76™ Steel to Control Hardness For Extended Bit Life. The Optimized Shock Zone™ Absorbs Peak Torque and Prevents Bit Breakage. Milwaukee Magnetic Nut Drivers Feature A Chamfered Edge For Ma
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
045242196524 / 00045242196524
Weight per unit
0.206 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.41 (Each)
Resources
Images
 
 
49664526 - Small Image
 
49664526 - Large Image
 
49664526 - Large Image
 
49664526 - Large Image
 
49664526 - Large Image
 
49664526 - Large Image
 
49664526 - Large Image
Other Links
 
 
49664526 - Other
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
SHOCKWAVE 1-7/8" MAG NUTDRIVER 7/16"
Features
SHOCKWAVE 1-7/8 in. Magnetic Nut Driver 7/16 in.
Short Description
1-7/8inMag Nt Drvr 7/16in
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ Magnetic Nut Drivers are engineered with the Most Durable Magnet to withstand heavy duty applications throughout the life of the nut driver. The magnetic nut driver securely holds screws during application set-up providing unyielding bit engagement. Made from heat treated CUSTOM ALLOY76™ steel to control hardness for extended bit life. The optimized SHOCK ZONE™ absorbs peak torque and prevents bit breakage. Milwaukee magnetic nut drivers feature a chamfered edge for ma
Product Type
7/16” Magnetic Nut Driver 3PK
extra long description
MILW 49-66-4526 7/16” Magnetic Nut
Additional Information
Shank Diameter
1/4 in hex
Drive Type
Magnet Nut Driver
screwdriver bit type
Nutsetter
Manufacturer Information
Manufacturers Part Number
49-66-4526
Brand
Milwaukee®
GTIN
00045242196524
UPC
045242196524
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.206