49569100 - Large Thread Quick Change Arbor, 7/16" Shank

Milwaukee®

  • $23.97 (Each)
  • $23.97 (Each)

  • $958.80 (Per 40)

Availability: In Stock Locally
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
49569100
Manufacturer
Milwaukee®
Manufacturer's Part Number
49569100
Description
Large Thread Quick Change Arbor, 7/16" Shank
Quick Change Arbor, 7/16 In Shank Diameter, Hardened Carbon Steel;Alloy Steel, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242200832 / 00045242200832
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.97 (Each)
Standard Packaging
$958.80 (Per 40)
Resources
Images
 
 
49569100 - Small Image
 
49569100 - Large Image
 
49569100 - Large Image
 
49569100 - Large Image
 
49569100 - Large Image
Attachments
 
 
49569100 - Specification Sheet
Other Links
 
 
49569100 - Other
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
Hardened Carbon Steel;Alloy Steel
Dimensions and Weight
Length
3.0
Diameter
0.4375
Descriptions
extra long description
MILW 49-56-9100 HOLE SAW ARBOR
Short Description
Quick Change Arbor, 7/16 in Shank, Hardened Carbon Steel;Alloy Steel
Long Description
Quick Change Arbor, 7/16 in Shank Diameter, Hardened Carbon Steel;Alloy Steel, 0.35 lb
Features
Large Thread Quick Change Arbor, 7/16" Shank
Product Type
Quick Change Arbor
Description
LARGE THREAD QUICK CHANGE ARBOR, 7/16" SHANK
Additional Information
Compatible With
All Hole Saw 1-1/4 in and Larger;All Drill Chuck 1/2 in and Larger
package quantity
1 PK
Made in USA
yes
Inside Diameter
0.25
outside diameter
0.25
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49569100
GTIN
00045242200832
UPC
045242200832
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49569100.
Jump To:

Similar Items

Similar items are close alternatives to 49569100, though they may not be 100% alike.

Hole Saw Arbor, Drilling Application, 1-1/4 to 6 In;31.8 to 152.4 MM Bit Size, P...
  • Our Part #: 1779801
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1779801
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,495.50) ·
1779801 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.91

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat