48228393R - Packout 30OZ Tumbler

Milwaukee®

  • $35.00 (Each)
  • $35.00 (Each)

  • $210.00 (Per 6)
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
48228393R
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-8393R
Description
Packout 30OZ Tumbler
The Milwaukee® Packout™ 30OZ Tumbler Provides The Longest Temperature Retention, Keeping Drinks Hot or Cold All-Day. The Packout™ 30OZ Tumbler Features Twist and Lock Packout™ Connectivity So You Can Attach Your Tumbler to The Top Of Milwaukee® Packout™ Solutions, Allowing For Secure Drink Storage On The Jobsite. The Smooth Open & Close Lid Provides Quick and Easy Sliding With Gloved Hands While Keeping Dirt and Debris Away From The Tumbler'S Opening. The Packout™ 30OZ Tumbler Is Dishwasher Safe. Milwaukee
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
48101905 - Food service cups or mugs
UPC/GTIN
045242616350 / 00045242616350
Weight per unit
1.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.00 (Each)
Carton
$210.00 (Per 6)
Resources
Images
 
 
48228393R - Large Image
 
48228393R - Large Image
 
48228393R - Large Image
 
48228393R - Large Image
 
48228393R - Large Image
 
48228393R - Large Image
 
48228393R - Large Image
 
48228393R - Large Image
 
48228393R - Large Image
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
Metal
Dimensions and Weight
Depth
4
Width
4.1
Height
8
Descriptions
Product Type
30OZ Tumbler
Features
PACKOUT 30oz Tumbler
Description
PACKOUT 30OZ TUMBLER
extra long description
MILW 48-22-8393R 30oz Tumbler
Long Description
The MILWAUKEE® PACKOUT™ 30oz Tumbler provides the longest temperature retention, keeping drinks hot or cold all-day. The PACKOUT™ 30oz Tumbler features twist and lock PACKOUT™ Connectivity so you can attach your tumbler to the top of MILWAUKEE® PACKOUT™ solutions, allowing for secure drink storage on the jobsite. The smooth open & close lid provides quick and easy sliding with gloved hands while keeping dirt and debris away from the tumbler's opening. The PACKOUT™ 30oz Tumbler is dishwasher safe. MILWAUKEE
Additional Information
package quantity
1
Manufacturer Information
Manufacturers Part Number
48-22-8393R
Brand
Milwaukee®
GTIN
00045242616350
UPC
045242616350
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Packaging
Weight per each
1.225
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat