48221505 - Fastback 6IN1 Folding Utility Knife

Milwaukee®

  • $20.00 (Each)
  • $20.00 (Each)

  • $1,920.00 (Per 96)
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
48221505
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-1505
Description
Fastback 6IN1 Folding Utility Knife
The Milwaukee® Fastback™ 6-In-1 Folding Utility Knife Features A Press and Flip Mechanism Providing An Easy, One-Handed Opening. The 6-In-1 Knife Has A Wire Stripper, Folding Screwdriver, and A Fold-Out 1/4" Bit Holder. The Bit Holder Includes A Reversible Phillips #2 and Slotted 1/4" Bit. This Folding Utility Knife Is Equipped With A Built-In Bottle Opener For Added Functionality. Tool Free Blade Change Allows The User to Quickly and Easily Insert A New Bladethis Multifunction Pocket Knife Has An All Meta
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241609 - Knives and skives
UPC/GTIN
045242573912 / 00045242573912
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.00 (Each)
Standard Packaging
$1,920.00 (Per 96)
Resources
Images
 
 
48221505 - Large Image
 
48221505 - Large Image
 
48221505 - Large Image
 
48221505 - Large Image
 
48221505 - Large Image
 
48221505 - Large Image
 
48221505 - Large Image
 
48221505 - Large Image
 
48221505 - Large Image
 
48221505 - Large Image
 
48221505 - Small Image
Other Links
 
 
48221505 - Other
 
48221505 - Other
 
48221505 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Bi-Metal
Handle Material
Glass Filled Nylon
Dimensions and Weight
Overall Length
8.75
Descriptions
Description
FASTBACK 6IN1 FOLDING UTILITY KNIFE
Product Type
Multi-Function Utility Knife
extra long description
MILW 48-22-1505 Multi-function Util
Long Description
The MILWAUKEE® FASTBACK™ 6-in-1 Folding Utility Knife features a press and flip mechanism providing an easy, one-handed opening. The 6-in-1 knife has a wire stripper, folding screwdriver, and a fold-out 1/4" bit holder. The bit holder includes a reversible Phillips #2 and slotted 1/4" bit. This folding utility knife is equipped with a built-in bottle opener for added functionality. Tool free blade change allows the user to quickly and easily insert a new bladeThis multifunction pocket knife has an all meta
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Additional Information
Blade Length
2.4
Handle Length
4.6
Handle Type
Ergonomic
blade type
Straight Edge
Manufacturer Information
Manufacturers Part Number
48-22-1505
Brand
Milwaukee®
GTIN
00045242573912
UPC
045242573912
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.35
Carton
1
Package
96
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat