299622 - M18 Fuel Hammer Drill/Imp Driver W/1KEY Combo Kit

Milwaukee®

  • $544.29 (Each)
  • $544.29 (Each)
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
299622
Manufacturer
Milwaukee®
Manufacturer's Part Number
2996-22
Description
M18 Fuel Hammer Drill/Imp Driver W/1KEY Combo Kit
The M18™ Fuel™ 2-Tool Combo Kit With One-Key™ Is The Highest Performing Hammer Drill and Impact Driver In The Industry With The Added Control Of One-Key™. The Kit Includes The M18™ Fuel™ 1/2 In. Hammer Drill/Driver W/ One-Key™ (2806-20) That Delivers Up to 60% More Power, Up to 1.5 In. Shorter Length and Up to 2X Faster Speed Under Heavy Load. At 1, 200 In-LBS Of Torque and Only 6.9 In. In Length, It Has The Power For Demanding Applications and Ability to Access Tight Spaces. The Hammer Drill'S Anti-Kickbac
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242002429 / 00045242002429
Weight per unit
16.835 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$544.29 (Each)
Resources
Images
 
 
299622 - Large Image
 
299622 - Large Image
 
299622 - Small Image
 
299622 - Large Image
 
299622 - Large Image
 
299622 - Large Image
 
299622 - Large Image
 
299622 - Large Image
 
299622 - Large Image
 
299622 - Large Image
 
299622 - Large Image
Other Links
 
 
299622 - Other
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
M18 FUEL Hammer Drill/Impact with One Key Combo Kit
Description
M18 FUEL HAMMER DRILL/IMP DRIVER W/1KEY COMBO KIT
extra long description
MILW 2996-22 Hammer Drill/Impact Co
Product Type
Hammer Drill/Impact Combo Kit
Long Description
The M18™ FUEL™ 2-tool Combo kit with ONE-KEY™ is the highest performing hammer drill and impact driver in the industry with the added control of ONE-KEY™. The kit includes the M18™ FUEL™ 1/2 in. Hammer drill/driver w/ ONE-KEY™ (2806-20) that delivers up to 60% more power, up to 1.5 in. Shorter length and up to 2X faster speed under heavy load. At 1,200 in-lbs of torque and only 6.9 in. in length, it has the power for demanding applications and ability to access tight spaces. The hammer drill's anti-kickbac
Additional Information
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2996-22
Brand
Milwaukee®
GTIN
00045242002429
UPC
045242002429
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
16.835
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 299622.
Jump To:

Similar Items

Similar items are close alternatives to 299622, though they may not be 100% alike.

The Milwaukee® M18 Fuel™ 2-Tool Combo Kit With One-Key™ Has The Highest Performi...
  • Our Part #: 369622
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 3696-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
369622 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
00452423638034|0004524|00452423638034|45242363803|63803|279622|Mil Milwaukee Rep...
  • Our Part #: 279622
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2796-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
279622 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat