262020 - 18V Sawzall Cordless

Milwaukee

  • $171.54 (Each)
  • $171.54 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
262020
Manufacturer
Milwaukee
Manufacturer's Part Number
2620-20
Description
18V Sawzall Cordless
Milwaukee; Reciprocating Saw; Sawzall M18; Cordless; Voltage Rating: 18 VDC; Battery: Lithium-Ion; Length: 17-3/4 In; Stroke Length: 1 In; SFPM: 0 - 3200 SPM; Tool Weight: 6.400 LB; Gear Protecting Clutch: Yes; Blade Clamp: Lever Action Quik-Lok
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112747 - Reciprocating saw
UPC/GTIN
045242158775 / 00045242158775
Weight per unit
7.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$171.54 (Each)
Resources
Attachments
 
 
262020 - Specification Sheet
Images
 
 
262020 - Small Image
 
262020 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
51330
Dimensions and Weight
Length
17.75 IN
Descriptions
Description
18V SAWZALL CORDLESS
Product Type
M18 Sawzall Tool Only
Long Description
Milwaukee; Reciprocating Saw; Sawzall M18; Cordless; Voltage Rating: 18 VDC; Battery: Lithium-Ion; Length: 17-3/4 IN; Stroke Length: 1 IN; Sfpm: 0 - 3200 SPM; Tool Weight: 6.400 LB; Gear Protecting Clutch: Yes; Blade Clamp: Lever Action QUIK-LOK
Special Features
Features: Patented Gear-Protecting Clutch Extends The Life Of The Tool; Lever Action QUIK-LOK Blade Clamp; Battery Fuel Gauge Displays Remaining Run-Time; Variable Speed Trigger; Sfpm: 0 - 3200 SPM; Tool Weight: 6.400 LB; Gear Protecting Clutch: Yes; Bla
Additional Information
Stroke Length
1 PH
battery
Lithium-Ion
Manufacturer Information
Manufacturers Part Number
2620-20
Brand
Milwaukee Electric Tool
sub brand
Sawzall M18
GTIN
00045242158775
UPC
045242158775
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
CORDLESS
Availability
Status
Inactive
Packaging
Weight per each
7.18