259822 - M12 Fuel 1/2" Hammer Drill and 1/4" Hex Imp Driver

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
259822
Manufacturer
Milwaukee®
Manufacturer's Part Number
2598-22
Description
M12 Fuel 1/2" Hammer Drill and 1/4" Hex Imp Driver
Tool Combo Kit:1/2" Hammer Drill and 1/4" Hex Impact Driver, Battery Included, Belt Clip;Contractor Bag;M12 Fuel(TM) 1/2" Hammer Drill (2504-20);M12 Fuel(TM) 1/4" Hex Impact Driver (2553-20);M12(TM) Redlithium(TM) CP2.0 Battery Pack (48-11-2420);M12(TM) Redlithium(TM) XC 4.0 Extended Capacity Battery Pack (48-11-2440) Includes, Cordless Power Source, 12 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
045242509041 / 00045242509041
Weight per unit
8.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
259822 - Large Image
 
259822 - Large Image
 
259822 - Small Image
 
259822 - Large Image
 
259822 - Large Image
 
259822 - Large Image
 
259822 - Large Image
 
259822 - Large Image
 
259822 - Large Image
 
259822 - Large Image
 
259822 - Large Image
 
259822 - Large Image
Other Links
 
 
259822 - Other
 
259822 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12 V
Descriptions
Product Type
Tool Combo Kit:1/2" Hammer Drill and 1/4" Hex Impact Driver
Long Description
Tool Combo Kit:1/2" Hammer Drill and 1/4" Hex Impact Driver, Battery Included, Belt Clip;Contractor Bag;M12 FUEL(TM) 1/2" Hammer Drill (2504-20);M12 FUEL(TM) 1/4" Hex Impact Driver (2553-20);M12(TM) REDLITHIUM(TM) CP2.0 Battery Pack (48-11-2420);M12(TM) REDLITHIUM(TM) XC 4.0 Extended Capacity Battery Pack (48-11-2440) Includes, Cordless Power Source, 12 V Voltage Rating
Features
The 2598-22 M12 FUEL 2-Tool Combo Kit is the Most Capable and Most Compact 12-Volt Hammer Drill Driver and Impact Driver Combo Kit on the market. Included is the M12 FUEL Hammer Drill Driver (2504-20), the Most Capable, Lightest Weight and Most Compact 12-Volt Hammer Drill Driver in the market. At only 6.6 and 2.8 lbs. of weight it is the best Hammer Drill Driver to use in compact spaces. It delivers the power to do a wide variety of applications at 1700 RPMs and 350 in./lbs. of torque. Also included, the
Short Description
Tool Combo Kit:1/2 in Hammer Drill and 1/4 in Hex Impact Driver, 12 V, Cordless, 1 CT
Description
M12 FUEL 1/2" HAMMER DRILL AND 1/4" HEX IMP DRIVER
extra long description
MILW 2598-22 2-Tool Combo Kit
Additional Information
Power Source
Cordless
Battery Included
Yes
includes
M12 FUEL(TM) 1/2" Hammer Drill (2504-20);M12 FUEL(TM) 1/4" Hex Impact Driver (2553-20);M12(TM) REDLITHIUM(TM) CP2.0 Battery Pack (48-11-2420);M12(TM) REDLITHIUM(TM) XC 4.0 Extended Capacity Battery Pack (48-11-2440);Belt Clip;Contractor Bag
package quantity
1 ct
Battery Voltage
12
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2598-22
GTIN
00045242509041
UPC
045242509041
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
8.73