259221 - M12 Jobsite Speaker Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
259221
Manufacturer
Milwaukee®
Manufacturer's Part Number
2592-21
Description
M12 Jobsite Speaker Kit
Louder. Tougher. Smaller. Big Speaker Sound With The Durability You Expect From Milwaukee, The M12 Wireless Jobsite Speaker Uses Bluetooth® to Pair With Portable Electronic Devices and Stream Music From Up to 30 FT Away. Amplified By A Premium Speaker With Integrated Bass Port For Loud, Clear Sound At All Volumes, The Rugged Construction Is Tested to Withstand Drops, Water and Debris. A 2.1 Amp Usb Charger For Phones, Media Players and Tablets Plus An Integrated Hanging Loop Maximize Versatility. Powered B
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
52161511 - Radios
UPC/GTIN
045242358960 / 00045242358960
Weight per unit
3.036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
259221 - Other
Images
 
 
259221 - Large Image
 
259221 - Large Image
 
259221 - Large Image
 
259221 - Small Image
 
259221 - Large Image
 
259221 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
M12™ Wireless Jobsite Speaker Kit
Product Type
Wireless Jobsite Speaker Kit
Description
M12 JOBSITE SPEAKER KIT
extra long description
MILW 2592-21 Wireless Jobsite Speak
Long Description
Louder. tougher. Smaller. Big speaker sound with the durability you expect from Milwaukee, the M12 wireless jobsite speaker uses Bluetooth® to pair with portable electronic devices and stream music from up to 30 ft away. Amplified by a premium speaker with integrated bass port for loud, clear sound at all volumes, the rugged construction is tested to withstand drops, water and debris. A 2.1 amp USB charger for phones, media players and tablets plus an integrated hanging loop maximize versatility. Powered b
Additional Information
Battery Voltage
12
Belt Clip
No
batteries included
YES
Manufacturer Information
Manufacturers Part Number
2592-21
Brand
Milwaukee®
GTIN
00045242358960
UPC
045242358960
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight
1.08
Weight per each
3.036
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 259221.
Jump To:

Similar Items

Similar items are close alternatives to 259221, though they may not be 100% alike.

Louder. Tougher. Smaller. Big Speaker Sound With The Durability You Expect From ...
  • Our Part #: 259220
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2592-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($104.30) ·
259220 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$104.30

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat