255322 - M12 Fuel 1/4" Hex Imp Driver Kit

Milwaukee®

  • $201.43 (Each)
  • $201.43 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
255322
Manufacturer
Milwaukee®
Manufacturer's Part Number
2553-22
Description
M12 Fuel 1/4" Hex Imp Driver Kit
The M12 Fuel™ 1/4 In. Hex Impact Driver Once Again Raises The Bar For 12 V Performance With Best In Class Driving Speed, Power, and Size. By Focusing On Productivity, This Impact Driver Gets The Job Done Faster By Being Over 20% Faster In Application Speed VS. The Competition. This Tool Outputs Over 1, 300 In. LBS. Of Torque That Allows The User to Get More Work Done By Completing A Wide Range Of Fastening. Measuring Only 5.1 In. In Length Allows For Unmatched Access In Tight Spaces. The Powerstate Brushles
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27111742 - Impact screwdriver
UPC/GTIN
045242521142 / 00045242521142
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$201.43 (Each)
Resources
Other Links
 
 
255322 - Other
 
255322 - Other
Images
 
 
255322 - Small Image
 
255322 - Large Image
 
255322 - Large Image
 
255322 - Large Image
 
255322 - Large Image
 
255322 - Large Image
 
255322 - Large Image
 
255322 - Large Image
 
255322 - Large Image
 
255322 - Large Image
 
255322 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Length
5.1
Descriptions
Features
M12 FUEL 1/4 in. Hex Impact Driver Kit
Description
M12 FUEL 1/4" HEX IMP DRIVER KIT
extra long description
MILW 2553-22 1/4" Hex Impact Driver
Product Type
1/4" Hex Impact Driver Kit
Long Description
The M12 FUEL™ 1/4 in. Hex impact driver once again raises the bar for 12 V performance with best in class driving speed, power, and size. By focusing on productivity, this impact driver gets the job done faster by being over 20% faster in application speed vs. the competition. This tool outputs over 1,300 in. lbs. Of torque that allows the user to get more work done by completing a wide range of fastening. Measuring only 5.1 in. in length allows for unmatched access in tight spaces. The POWERSTATE brushles
Additional Information
Battery Voltage
12
Drive Size
1/4 IN Hex
Impacts per Minute
4000.0
Manufacturer Information
Manufacturers Part Number
2553-22
Brand
Milwaukee®
GTIN
00045242521142
UPC
045242521142
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
7