02346 - 0-950 RPM 1/2" Drill

Milwaukee®

  • $190.72 (Each)
  • $190.72 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
02346
Manufacturer
Milwaukee®
Manufacturer's Part Number
0234-6
Description
0-950 RPM 1/2" Drill
This Heavy Duty Magnum Drill Is Built For Industrial/Construction Applications. It Features Raw Power With A Milwaukee Built 5.5 Amp Motor, 0 to 850 RPM Trigger Speed Control, Reversing, and A Quik-Lok Cord That Can Be Quickly Removed From The Drill For Storage or Service Replacement. Another Exclusive Feature Is The Brush Cartridge System, With A Set Of Spare Brushes, That Allows You to Change Brushes In Less Than One Minute. Use This Tool With A Variety Of Accessories to Drill Into Wood, Metal, Plastics
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242000814 / 00045242000814
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.72 (Each)
Resources
Images
 
 
02346 - Small Image
 
02346 - Large Image
 
02346 - Large Image
Other Links
 
 
02346 - Other
 
02346 - Other
 
02346 - Other
 
02346 - Other
 
02346 - Other
Brochures
 
 
02346 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic
Housing Material
Plastic/metal
Dimensions and Weight
Height
13.19
Width
3.06
Length
9.81
Descriptions
Description
0-950 RPM 1/2" DRILL
Product Type
1/2" Magnum® Drill 950 RPM
extra long description
MILW 0234-6 1/2" Magnum® Drill 950
Short Description
1/2" Magnum Drill 950 RPM
Features
1/2 in. 5.5 A Magnum® Drill 950 RPM
Long Description
This heavy duty magnum drill is built for industrial/construction applications. It features raw power with a Milwaukee built 5.5 amp motor, 0 to 850 RPM trigger speed control, reversing, and a Quik-Lok cord that can be quickly removed from the drill for storage or service replacement. Another exclusive feature is the brush cartridge system, with a set of spare brushes, that allows you to change brushes in less than one minute. Use this tool with a variety of accessories to drill into wood, metal, plastics
Additional Information
Voltage
120.0
Cord Length
8.0
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
0234-6
Brand
Milwaukee®
GTIN
00045242000814
UPC
045242000814
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight
4.8
Weight per each
4.8