UAP60940NES - Milbank Shell

Milbank

  • $4970.59 (Each)
  • $4,970.59 (Each)
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
UAP60940NES
Manufacturer
Milbank
Manufacturer's Part Number
UAP6094-O-NES
Description
Milbank Shell
Alum Painted Shell 16 Pos Per Phase Bar 500 Kcmil Penta Bolt
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Meter Socket Accessories
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572703902 / 00784572703902
Weight per unit
103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,970.59 (Each)
Resources
Images
 
 
UAP60940NES - Large Image
 
UAP60940NES - Large Image
 
UAP60940NES - Large Image
 
UAP60940NES - Large Image
 
UAP60940NES - Large Image
 
UAP60940NES - Large Image
 
UAP60940NES - Large Image
Attachments
 
 
UAP60940NES - Specification Sheet
Other Links
 
 
UAP60940NES - Other
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
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
16L x 25.625W x 43H
Descriptions
extra long description
MILB UAP6094-O-NES GENERAL ENCLOSUR
Product Type
General Enclosures 70390
Description
MILBANK SHELL
Long Description
ALUM PAINTED SHELL 16 POS PER PHASE BAR 500 KCMIL PENTA BOLT
Special Features
3000 Ampere; Three Phase Four Wire; Penta Bolt; 10,000 Short Circuit Current Rating
Construction
Welded
Additional Information
number of outlet
0
Support
Body Stiffeners
Cable Entry
No Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
UAP6094-O-NES
GTIN
00784572703902
UPC
784572703902
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Terminal Box
Packaging
Weight per each
103
Carton
1
Uses, Certifications, and Standards
Mounting
Pad Mount or Wall Mount
Application
Terminate Conductors
nema rating
Type 3R
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat