K3356 - 5TH TRM Kit Spec LVR BLK

Milbank

  • $15.83 (Each)
  • $15.83 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K3356
Manufacturer
Milbank
Manufacturer's Part Number
K3356
Description
5TH TRM Kit Spec LVR BLK
5TH Term Kit
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
784572113800 / 00784572113800
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.83 (Each)
Resources
Images
 
 
K3356 - Large Image
 
K3356 - Small Image
 
K3356 - Large Image
Attachments
 
 
K3356 - Specification Sheet
Other Links
 
 
K3356 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
10-32 Screw
Voltage Rating
600
Material
Copper
Wire Size
No Wire Required
Descriptions
extra long description
MILB K3356 5TH TERM KIT SPECIAL LVR
Description
5TH TRM KIT SPEC LVR BLK
Product Type
5TH Term Kit Special LVR 11380
Long Description
5TH TERM KIT
Special Features
3 OClock Position;9 OClock Position
Additional Information
Terminal Size
1.109L x 8W x 10H
Manufacturer Information
Manufacturers Part Number
K3356
Brand
MILBANK
GTIN
00784572113800
UPC
784572113800
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Fifth Terminal Kit
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Mounting
BOLT IN
Application
Metering Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat