MS0PS6M2NDVLA - Maestro DV 6A Occ 3WAY W/Neutral Light Almond

Lutron

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS0PS6M2NDVLA
Manufacturer
Lutron
Manufacturer's Part Number
MS-OPS6M2N-DV-LA
Description
Maestro DV 6A Occ 3WAY W/Neutral Light Almond
Maestro Occupancy/Vacancy Sensor With Dual Voltage Switch In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276012843 / 00784276012843
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MS0PS6M2NDVLA - Small Image
 
MS0PS6M2NDVLA - Large Image
Attachments
 
 
MS0PS6M2NDVLA - Specification Sheet
Other Links
 
 
MS0PS6M2NDVLA - Other
 
MS0PS6M2NDVLA - Other
 
MS0PS6M2NDVLA - Other
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
MS-Op 6A DV SWTCH W/NTRL Light Almond
Description
MAESTRO DV 6A OCC 3WAY W/NEUTRAL LIGHT ALMOND
Long Description
Maestro occupancy/vacancy sensor with dual voltage switch in light almond
Special Features
Occupancy/vacancy sensor with dual voltage switch
extra long description
LUT MS-OPS6M2N-DV-LA MS-OP 6A DV SW
Additional Information
supply voltage
120/277VAC A
load
6 A@120 to 277 VAC lights/3 A@120 VAC fan/3 A@120 VAC light and fan
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
body
Plastic
Manufacturer Information
Manufacturers Part Number
MS-OPS6M2N-DV-LA
sub brand
Maestro
Brand
Lutron
GTIN
00784276012843
UPC
784276012843
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Vacancy sensor switch, multi-location/3-way/single-pole, dual-voltage, nuetral wire required
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
environmental conditions
0% to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
0 to 40 degrees Celsius
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, NOM, CA Title 24 compliant
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MS0PS6M2NDVLA.
Jump To:

Similar Items

Similar items are close alternatives to MS0PS6M2NDVLA, though they may not be 100% alike.

Passive Infrared Wall Switch Sensor, 1050 SQ.FT. Coverage, 120 Vac 60 HZ/277 Vac...
  • Our Part #: WSP250LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WSP250LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
WSP250LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat