MACLLFQLA - Maestro 1.5A/75W Fan/LT SP Light Almond

Lutron

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MACLLFQLA
Manufacturer
Lutron
Manufacturer's Part Number
MACL-LFQ-LA
Description
Maestro 1.5A/75W Fan/LT SP Light Almond
Maestro Led+ Fan/Light Control, Single-Pole, 120V/75W Dimmable Led or 250W Incandescent/Halogen Light, 1.5A Fan In Light Almond, Ed Box Packaging
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
784276239394 / 00784276239394
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MACLLFQLA - Large Image
 
MACLLFQLA - Large Image
 
MACLLFQLA - Large Image
 
MACLLFQLA - Large Image
 
MACLLFQLA - Large Image
 
MACLLFQLA - Large Image
 
MACLLFQLA - Small Image
 
MACLLFQLA - Video
360 Images
 
 
MACLLFQLA - 360 Image
Attachments
 
 
MACLLFQLA - Specification Sheet
Other Links
 
 
MACLLFQLA - Other
 
MACLLFQLA - Other
 
MACLLFQLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
75 W dimmable LED/CFL or 250 W incandescent/halogen light
connection
Screw Terminal
actuator
Tapswitch
Poles
1
amperage rating
1.5 A fan
Voltage Rating
120
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Macl Fan Light LT Almond
extra long description
LUT MACL-LFQ-LA MACL FAN LIGHT LT A
Features
The Lutron Maestro Dual LED+ Dimmer and 4-Speed Fan Control helps you achieve the ideal comfort level for your home. It includes the most advanced technology for superior dimming and adjust the fan speed all from one wall control. The top section is a LED+ Dimmer that works with up to 75W of dimmable LEDs or up to 250W of Incandescent/Halogen bulbs. The bottom section is a 4-speed fan control for a single ceiling paddle fan up to 1.5A. Press the tap switch once to toggle the light or fan ON to a programmed
Description
MAESTRO 1.5A/75W FAN/LT SP LIGHT ALMOND
Long Description
Maestro LED+ Fan/Light Control, Single-pole, 120V/75W Dimmable LED or 250W Incandescent/Halogen light, 1.5A fan in Light Almond, ED Box packaging
Special Features
Dimmer (top) Tap on dimmer to preset light level; tap off. Tap twice for full on. Touch rocker to adjust light level. Fan control (bottom) Tap on to preset fan speed; tap off. Touch rocker to adjust speed. 4-quiet fan speeds plus off provide enhanced comfort. Designed to prevent motor hum. For use with only one fan/light.
Additional Information
media
Yes
Contact Configuration
N-O
Contact Rating
1.5 A fan
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MACL-LFQ-LA
GTIN
00784276239394
UPC
784276239394
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Digital preset fan/light control
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Lighting and Fan Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat