DVSCCL153PMN - Diva 150W Led 3WAY Midnight

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVSCCL153PMN
Manufacturer
Lutron
Manufacturer's Part Number
DVSCCL-153P-MN
Description
Diva 150W Led 3WAY Midnight
Diva Led+ Dimmer - Satin Finish, Led, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal In Midnight
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003148 / 00027557003148
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
360 Images
 
 
DVSCCL153PMN - 360 Image
Images
 
 
DVSCCL153PMN - Small Image
 
DVSCCL153PMN - Large Image
 
DVSCCL153PMN - Large Image
 
DVSCCL153PMN - Large Image
 
DVSCCL153PMN - Large Image
 
DVSCCL153PMN - Large Image
 
DVSCCL153PMN - Large Image
 
DVSCCL153PMN - Large Image
 
DVSCCL153PMN - Large Image
Other Links
 
 
DVSCCL153PMN - Other
 
DVSCCL153PMN - Other
 
DVSCCL153PMN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
actuator
Paddle Switch
Material, Color, and Finish
Color
Midnight
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
extra long description
LUT DVSCCL-153P-MN DIVA CFL/LED BOX
Features
The Diva LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Diva dimmer switch features a paddle switch to turn your lights off or on returning the lights to your fav
Product Type
Diva CFL/Led Boxed Midnight
Long Description
Diva LED+ Dimmer - Satin Finish, LED, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal in midnight
Special Features
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Description
DIVA 150W LED 3WAY MIDNIGHT
Additional Information
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVSCCL-153P-MN
GTIN
00027557003148
UPC
027557003148
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
standard
UL, CSA, NOM
Mounting
WALLBOX
Enclosure
Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat