217001 - 1A 250V Fa Ceramic Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
217001
Manufacturer
Littelfuse
Manufacturer's Part Number
217001P
Description
1A 250V Fa Ceramic Fuse
Fast-Acting 5X20 Glass Body 1A. 5X20MM Fast-Acting Ceramic Body Cartridge Fuse Designed to IEC Specification. Features: Designed to International (IEC ) Standards For Use Globally. Meets The IEC 60127-2, Sheet 1 Specification For Fast-Acting Fuses. Available In Cartridge and Axial Lead Form Rohs Compliant and Lead-Free.
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458903218 / 00079458903218
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
217001 - Small Image
 
217001 - Large Image
Brochures
 
 
217001 - Brochure
Tech Bulletins
 
 
217001 - Tech Bulletin
Other Links
 
 
217001 - Other
Attachments
 
 
217001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.6
Descriptions
Description
1A 250V FA CERAMIC FUSE
Product Type
Fast-Acting 5X20 Glass Body 1a
Long Description
FAST-ACTING 5X20 GLASS BODY 1A. 5x20mm fast-acting ceramic body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally. Meets the IEC 60127-2, sheet 1 specification for fast-acting fuses. Available in cartridge and axial lead form RoHS compliant and lead-free.
Special Features
Time-Delay
extra long description
LFSE 217001P FAST-ACTING 5X20 GLASS
Manufacturer Information
Manufacturers Part Number
217001P
Brand
Littelfuse
GTIN
00079458903218
UPC
079458903218
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
CLASS RK5
Packaging
Weight per each
0.02
Carton
1
Package
5
Uses, Certifications, and Standards
Application
General Purpose
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 217001.
Jump To:

Similar Items

Similar items are close alternatives to 217001, though they may not be 100% alike.

1A 250V Fa Ceramic Fuse
  • Our Part #: S5001R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($14.95) ·
S5001R - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat