WPLED20S1850VDIM - 20W 120-277V 5K Small Led Wallpack

Keystone

  • $49.90 (Each)
  • $49.90 (Each)
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
WPLED20S1850VDIM
Manufacturer
Keystone
Manufacturer's Part Number
KT-WPLED20-S1-850-VDIM
Description
20W 120-277V 5K Small Led Wallpack
20W Led Wall Pack, Small/Entryway Style Housing, Series 1 With Built In Photocell. 120-277V Input, 5000K. Standard Bronze Housing. Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654129150 / 0843654129150 / 00843654129150
Weight per unit
0.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.90 (Each)
Resources
Images
 
 
WPLED20S1850VDIM - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
WPLED20S1850VDIM - Large Image
Attachments
 
 
WPLED20S1850VDIM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
>80 Deg
housing color
Bronze
Base Type
N/A
Descriptions
Description
20W 120-277V 5K SMALL LED WALLPACK
Product Type
50-70W Equiv., 20W, 2700 Lumens, Small/Entryway Style Housin
extra long description
Key KT-WPLED20-S1-850-VDIM 50-70W E
Long Description
20W LED Wall Pack, Small/Entryway Style Housing, Series 1 with built in photocell. 120-277V Input, 5000K. Standard Bronze Housing. Dimmable
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
2500
ip rating
IP65
beam angle
N/A
Circuit Type
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
Photocell only
Nominal Size
Small Housing
Manufacturer Information
Manufacturers Part Number
KT-WPLED20-S1-850-VDIM
Brand
Keystone
GTIN
00843654129150
UPC
843654129150
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
0.024
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat