LED8FA19E26930C - 8W Led A19 Filament 30K Clear Dim 800LM 90cri

Keystone

  • $4.70 (Each)
  • $4.70 (Each)

  • $235.00 (Per 50)
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
LED8FA19E26930C
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED8FA19-E26-930-C
Description
8W Led A19 Filament 30K Clear Dim 800LM 90cri
A19 Filament Bulb, 60W Equivalent, E26 Medium Base, 3000K, 90CRI, Clear
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654123851 / 0843654123851 / 00843654123851
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.70 (Each)
Standard Packaging
$235.00 (Per 50)
Resources
Images
 
 
LED8FA19E26930C - Small Image
 
LED8FA19E26930C - Large Image
Attachments
 
 
LED8FA19E26930C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
color temperature
3000
Base Type
E26
housing color
N/A
Descriptions
extra long description
Key KT-LED8FA19-E26-930-C 60W Equiv
Product Type
60W Equiv., 8W, 800 Lumen, A19, E26, =90 Cri, Dimmable 27K/3
Description
8W LED A19 FILAMENT 30K CLEAR DIM 800LM 90CRI
Long Description
A19 Filament Bulb, 60W Equivalent, E26 Medium Base, 3000K, 90CRI, Clear
Construction
Clear Glass
Additional Information
Input Voltage
120V
Warranty
3
beam angle
360 Deg
lumens
800
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED8FA19-E26-930-C
Brand
Keystone
GTIN
00843654123851
UPC
843654123851
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.19
Carton
1
Package
50
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED8FA19E26930C.
Jump To:

Similar Items

Similar items are close alternatives to LED8FA19E26930C, though they may not be 100% alike.

6.5A19 CL Led E26 30K 120V
  • Our Part #: S29894
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.57) ·
S29894 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat