94156 - Wirestripper /Plier Kit Incl D2488 & K11095RWB

Klein Tools

  • $46.14 (Each)
  • $46.14 (Each)

  • $276.84 (Per 6)
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
94156
Manufacturer
Klein Tools
Manufacturer's Part Number
94156
Description
Wirestripper /Plier Kit Incl D2488 & K11095RWB
Honoring Klein'S 166 Year Legacy Of American Manufacturing, This Limited Edition Red, White and Blue Wire Stripper / Cutter Features Six Stripping Holes and A Shear-Cutting Knife to Handle 8-18 Awg Solid and 10-20 Awg Stranded Wire, Plus Shearing Holes For 6-32 and 8-32 Bolts. The Unique Blue and Red Klein-Kurve® Comfort Grip Handles and American Flag Lasered On The Head Quickly Distinguish These As A Must-Have Collector Item For Any Klein Enthusiast. This Kit Additionally Features High-Leverage Diagonal-C
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27113204 - Electrician kits
UPC/GTIN
092644941566 / 00092644941566
Weight per unit
1.156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.14 (Each)
Standard Packaging
$276.84 (Per 6)
Resources
Images
 
 
94156 - Small Image
 
94156 - Large Image
 
94156 - Large Image
 
94156 - Large Image
 
94156 - Large Image
 
94156 - Large Image
 
94156 - Large Image
 
94156 - Large Image
 
94156 - Large Image
 
94156 - Video
Attachments
 
 
94156 - Specification Sheet
Other Links
 
 
94156 - Other
 
94156 - Other
 
94156 - Other
360 Images
 
 
94156 - 360 Image
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
Steel
Dimensions and Weight
Overall Length
12.5" (31.8cm)
Descriptions
Long Description
Honoring Klein's 166 year legacy of American manufacturing, this limited edition red, white and blue Wire Stripper / Cutter features six stripping holes and a shear-cutting knife to handle 8-18 AWG Solid and 10-20 AWG Stranded wire, plus shearing holes for 6-32 and 8-32 bolts. The unique blue and red Klein-Kurve® comfort grip handles and American flag lasered on the head quickly distinguish these as a must-have collector item for any Klein enthusiast. This kit additionally features high-leverage Diagonal-C
Special Features
Limited Edition Kit; American Flag Lasered on Wire Stripper
Description
WIRESTRIPPER /PLIER KIT INCL D2488 & K11095RWB
extra long description
KLEIN 94156 Diagonal Cutter Strippe
Product Type
Diagonal Cutter Stripper Kit, 2 PC
Features
Honoring Klein's 166 year legacy of American manufacturing, this limited edition red, white and blue Wire Stripper / Cutter features six stripping holes and a shear-cutting knife to handle 8-18 AWG Solid and 10-20 AWG Stranded wire, plus shearing holes for 6-32 and 8-32 bolts. The unique blue and red Klein-Kurve® comfort grip handles and American flag lasered on the head quickly distinguish these as a must-have collector item for any Klein enthusiast. This kit additionally features high-leverage Diagonal-C
Additional Information
Overall Height
0.88" (2.2cm)
Number of Pieces
2
Overall Width
6.75" (17.1cm)
included
D2488 Diagonal Cutters - Angled Head; K11095RWB Klein-Kurve Wire Stripper/Cutter
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
94156
GTIN
00092644941566
UPC
092644941566
Taxonomies, Classifications, and Categories
Type
American Legacy Wire Stripper Diagonal Kit
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight
1.16 lb (0.53 kg)
Weight per each
1.156
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat