93LCLG - Laser Level, Self-Leveling Green Cross-Line and Re

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93LCLG
Manufacturer
Klein Tools
Manufacturer's Part Number
93LCLG
Description
Laser Level, Self-Leveling Green Cross-Line and Re
The Klein Tools Self-Levelling Cross-Line Laser Level Is A High-Performance Laser Leveling and Alignment Tool For Professionals. This Level Provides A Reliable, Pendulum Self-Leveling System to Allow You to Measure With Confidence. Clear, Powerful Laser Level Lines Can Be Projected Independently to Aid Anything From Hanging A Picture to Aligning Concrete. Up and Down Plumb Bobs Are Much More Precise Than A Traditional String Bob. Equipped With An Integrated Magnetic Mount and An Additional Ceiling Clip Mou
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644930041 / 00092644930041
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
93LCLG - Small Image
 
93LCLG - Large Image
 
93LCLG - Large Image
 
93LCLG - Large Image
 
93LCLG - Large Image
 
93LCLG - Large Image
 
93LCLG - Large Image
 
93LCLG - Large Image
 
93LCLG - Large Image
 
93LCLG - Large Image
 
93LCLG - Video
Other Links
 
 
93LCLG - Other
 
93LCLG - Other
 
93LCLG - Other
 
93LCLG - Other
 
93LCLG - Other
 
93LCLG - Other
 
93LCLG - Other
 
93LCLG - Other
Attachments
 
 
93LCLG - Specification Sheet
360 Images
 
 
93LCLG - 360 Image
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
ABS housing and electronic components
Dimensions and Weight
Overall Length
5.3" (13.5 cm)
Descriptions
Long Description
The Klein Tools Self-Levelling Cross-Line Laser Level is a high-performance laser leveling and alignment tool for professionals. This level provides a reliable, pendulum self-leveling system to allow you to measure with confidence. Clear, powerful laser level lines can be projected independently to aid anything from hanging a picture to aligning concrete. Up and down plumb bobs are much more precise than a traditional string bob. Equipped with an integrated magnetic mount and an additional ceiling clip mou
Special Features
Excessive Tilt Indicator;Integrated Magnetic 360° Mounting Bracket with 1/4" and 5/8" Tripod Mounting Threads;Mounting Clamp Attachment
extra long description
KLEIN 93LCLG Self-Leveling Green La
Product Type
Self-Leveling Green Laser
Description
LASER LEVEL, SELF-LEVELING GREEN CROSS-LINE AND RE
Features
The Klein Tools Self-Leveling Green Cross-Line Laser Level is a high-performance laser leveling and alignment tool for professionals. This level provides a reliable pendulum self-leveling system with clear, bright laser level lines, and a 90-degree vertical plumb spot feature. Equipped with an integrated magnetic mount and an additional ceiling clip mount, Klein’s cross-line level enables a multitude of alignment and layout applications.
Additional Information
Accuracy
±3/32" per 33' (±2 mm per 10 m) Vertical & Horizontal Beams, ±1/8" per 33' (±3 mm per 10 m) Plumb Up Spot, ±5/32" per 33' (±4 mm per 10 m) Plumb Down Spot
Overall Width
2.6" (6.6 cm)
included
3 x AA 1.5V Alkaline Batteries;Hard Carrying Case;Instruction Manual;Laser Level;Mounting Clamp
Overall Height
5" (12.7 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
93LCLG
GTIN
00092644930041
UPC
092644930041
Taxonomies, Classifications, and Categories
Type
Self-Leveling Laser Level
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
1.5 lb (0.7 kg)
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
standard
EN61326-1, EN60825-1, 21 CFR 1040.10 and 1040.11
Application
Self-Leveling Laser Alignment Instrument that Delivers Horizontal and/or Vertical Cross Lines, and/or Plumb Spots
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat